LED Flood Light, 500W, Slipfitter, 480V, Dimming, Bronze

Item #: 1391746

Cat #: FXLED500SF/480/D10

UPC: 019813649665

Documents & Guides
LED Flood Light, 500W, Slipfitter, 480V, Dimming, Bronze
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Flood Light, 500W, Slipfitter, 480V, Dimming, Bronze
Also known as: 019813649665, FXLED500SF/480/D10

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 500
Mounting: Slipfitter
Color: Bronze
Light Technology: LED
Dimmable: Yes
Lumens: 63905
Color Temperature: 5000 (Bright White)
Mounting: Slipfitter
Light Technology: LED
Lumens: 63905
Wattage: 500
Color: Bronze
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)