
Cord Grip, Liquidtight, Steel, 0.500" - 0.625", Pink, 1/2"
Item #: 11478
Cat #: CG-5050S
UPC: 781381449366
Documents & Guides
1/2 Inch Steel; Liquidtight Strain Relief Cord and Cable Connector: Straight; Color Coded Label: Pink; Cable Range 0.500-0.625
Sign In or Register to view pricing and more.
Overview
1/2 Inch Steel; Liquidtight Strain Relief Cord and Cable Connector: Straight; Color Coded Label: Pink; Cable Range 0.500-0.625
Available in straight or 90°, aluminum or steel construction to meet the requirements of rugged service on all types of equipment and in all non-hazardous areas. Color coded identification label clearly states the catalog number and minimum-maximum cable diameter range for which the connector is designed. Neoprene sealing grommet firmly but safely grips cable jacket providing strain relief while protecting internal wiring connections against external tension on cable or cord.
Also known as: 781381449366, CG-5050S, CGB
Specifications
Diameter: | 1/2 in |
Material: | Steel |
Diameter Range: | 0.500 - 0.625 in |
Diameter: | 1/2 in |
Diameter Range: | 0.500 - 0.625 in |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)