Multi-Tap Connector, 2 Port, 2 Side Entry, 4 AWG to 14 MCM, AL/CU

Item #: 38820

Cat #: PBTD-2-4

UPC: 783669077100

Documents & Guides
Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 4-14, 2 Ports, Dual Sided Entry, Tin Plated, UL, CSA
Sign In or Register to view pricing and more.

No associated products found.

Overview

Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 4-14, 2 Ports, Dual Sided Entry, Tin Plated, UL, CSA
Also known as: 783669077100, PBTD-2-4

Specifications

Color: Black
Volts AC: 600
Material: Aluminum
Standards: California Proposition 65
Wire/Cable Openings: 2
Allowable Gauge Range: 14 - 4
Color: Black
Material: Aluminum
Wire/Cable Openings: 2
Volts AC: 600
Standards: California Proposition 65
Allowable Gauge Range: 14 - 4

Customer Reviews

No reviews for this product
(0)