Electrical Interlocks NDH, 460VAC, Plated, Steel

Item #: 48059

Cat #: AEK460NDH

UPC: 783510267605

Documents & Guides
Provides positive internal safety lockout on electrical enclosures while the equipment is energized. This Electrical Interlocks, NDH, AEK460NDH item is rated 460V with a material of Steel.
Sign In or Register to view pricing and more.
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Sign In or Register to view pricing and more.

Overview

Provides positive internal safety lockout on electrical enclosures while the equipment is energized. This Electrical Interlocks, NDH, AEK460NDH item is rated 460V with a material of Steel.
Provide positive internal safety lockout on electrical enclosures while the equipment is energized. Use catalog numbers AEK115, AEK230 and AEK460 are used with standard HOFFMAN door latching mechanisms. When energized, these interlocks prevent the door handle from being turned to open the door. Fit either clockwise or counterclockwise handles in the following enclosures: 1. All two-door Type 4 and 12 enclosures 2. All Type 4X with 3-point latch enclosures 3. Free-standing Type 12 enclosures 4. All one-door Type 12 enclosures with latch kits installed
Also known as: 783510267605, AEK460NDH

Specifications

Weight: 1.600 lb
Finish: Plated
Weight: 1.600 lb
Finish: Plated

Customer Reviews

No reviews for this product
(0)