6 WATT G40 LED CLEAR MEDIUM BASE 90 CRI 2700K 120 VOLT

Item #: 2176109

Cat #: S21252

UPC: 045923205675

Documents & Guides
6 Watt G40 LED; Clear; Medium Base; 90 CRI; 2700K; 120 Volt
Sign In or Register to view pricing and more.

No associated products found.

Overview

6 Watt G40 LED; Clear; Medium Base; 90 CRI; 2700K; 120 Volt
Satco's S21252 6-watt LED lamp is traditional, yet contemporary with its vintage style and energy saving LED technology. Elegantly illuminate any room in the house with this dimmable, globe shaped bulb. Sophisticated and modern, this lamp delivers 15,000 hours of warm white light.
Also known as: 045923205675, S21252

Specifications

Shape: G40 (Globe)
Volts AC: 120
Color Rendering Index (CRI): 90
Wattage: 6
Color Temperature: 2700 (Warm White)
Light Technology: LED
Shape: G40 (Globe)
Color Rendering Index (CRI): 90
Color Temperature: 2700 (Warm White)
Volts AC: 120
Wattage: 6
Light Technology: LED

Customer Reviews

No reviews for this product
(0)