Wall Mount Enclosure, Hinge Cover with 3-Point Latch, NEMA 4X, 900 x 1500 x 300 mm

Item #: 275161

Cat #: 8017604

UPC: 639889831810

Documents & Guides
Wall Mount Enclosure, Hinge Cover with 3-Point Latch, NEMA 4X, 900 x 1500 x 300 mm, Stainless Steel
Sign In or Register to view pricing and more.

No associated products found.

Overview

Wall Mount Enclosure, Hinge Cover with 3-Point Latch, NEMA 4X, 900 x 1500 x 300 mm, Stainless Steel
These single door wallmount enclosures can be used for virtually any application. The WM series ensures NEMA protection through a secure locking system, foamed-in-place gasket, and knife-edge sealing surface. Features include a stainless steel body and door, and a zinc plated mounting panel
Also known as: 639889831810, 8017604

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Material: Stainless Steel
Height: 1500 mm
IP/NEMA Rating: IP66, NEMA 4X
Height: 1500 mm
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)