Enclosure, NEMA 4, Continuous Hinge, 62" x 48" x 18"

Item #: 366324

Cat #: A62H4818LP3PT

UPC: 783510238322

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Continuous Hinge Cover with 3-Point Latch, NEMA 4, Free-Standing, Two-Door, 62 x 48 x 18 Inch, Steel/Gray Finish

Overview

Enclosure, Continuous Hinge Cover with 3-Point Latch, NEMA 4, Free-Standing, Two-Door, 62 x 48 x 18 Inch, Steel/Gray Finish
These enclosures are ideal for indoor or outdoor applications where it is necessary to protect controls and instrumentation from wet, non-corrosive environments. The design features HOFFMAN's exclusive PowerGlide Handle with 3-point latching for secure closure and floor stands that provide additional height and access for cleaning under the enclosure.
Also known as: 783510238322, A62H4818LP3PT

Specifications

IP/NEMA Rating: IP66, NEMA 4
Depth: 18 in
Height: 62 in
Material: Steel
Width: 48 in
IP/NEMA Rating: IP66, NEMA 4
Height: 62 in
Width: 48 in
Depth: 18 in
Material: Steel

Customer Reviews

No reviews for this product
(0)