Power Supply, DC Bus, 69.2A, 324-528VAC 3PH, 46kW

Item #: 855204

Cat #: 2198-P208

UPC: 885630881751

Documents & Guides
Power Supply, DC Bus, 69.2 Amp, 324 - 528 Volt AC 3-Phase, 46 kW
Sign In or Register to view pricing and more.

Overview

Power Supply, DC Bus, 69.2 Amp, 324 - 528 Volt AC 3-Phase, 46 kW
Reduce commissioning time and improve machine performance with Kinetix® 5700 servo drives. These Allen-Bradley® Bulletin 2198 drives expand the value of integrated motion on Ethernet / IP to large custom machine-builder applications. Catalog item 2198-P208 from Rockwell Automation® is a Kinetix 5700 DC bus supply. It is three phase 324-528 V AC input, 69.2 DC arms output, and 46.0 kW.Allen-Bradley and Kinetix are trademarks of Rockwell Automation, Inc.
Also known as: 885630881751, 2198-P208

Specifications

Phase: 3
Mounting: Chassis
Size: 85 mm
Wattage: 46 kW
Standards: Build America Buy America Compliant
Phase: 3
Size: 85 mm
Standards: Build America Buy America Compliant
Mounting: Chassis
Wattage: 46 kW

Customer Reviews

No reviews for this product
(0)