Handle Kit, For Concept Wall Enclosures, Non-Locking, Zinc Die Cast

Item #: 22886

Cat #: CWHNL

UPC: 783510793906

Documents & Guides
Handle for Concept Wall Mount Enclosures, Non-Locking, Size/Dims: fits Doors, Material/Finish: Cast/Black.
Sign In or Register to view pricing and more.

Overview

Handle for Concept Wall Mount Enclosures, Non-Locking, Size/Dims: fits Doors, Material/Finish: Cast/Black.
Handles can replace the standard slotted insert on all Concept wall-mount enclosures. The Concept HOFCWHNL non-locking handle provides quick and easy access to the enclosure contents. Handle is black plastic. A zinc die-cast keylock handle is available for applications requiring quick access and security. A padlocking handle, also zinc die-cast, accommodates a padlock with up to a 5/16-IN. locking bar. Each latch system can be converted from clockwise to counter-clockwise opening. Kit includes all hardware.
Also known as: 783510793906, CWHNL

Specifications

Color: Black
Material: Steel
Special Program: Hoffman On Demand
Width: 0.790 in
IP/NEMA Rating: NEMA 4X, NEMA 12, NEMA 3, NEMA 4
Height: 1.940 in
Color: Black
Special Program: Hoffman On Demand
IP/NEMA Rating: NEMA 4X, NEMA 12, NEMA 3, NEMA 4
Material: Steel
Width: 0.790 in
Height: 1.940 in

Customer Reviews

No reviews for this product
(0)

Recently Viewed (1)