Search results

713 Found
Light Efficient Design

35/45/60W HID Retrofit LED Lamp, 30/40/50K

Item #: 1794912
CAT #: LED-8024M345-G7-FW
UPC: 844006060725
Company wide:
0 in stock
Light Efficient Design

80/100/110W HID Retrofit LED Lamp, 30/40/50K

Item #: 1795356
CAT #: LED-8027M345-G7-FW
UPC: 844006060756
Company wide:
0 in stock
Light Efficient Design

LED Post Top Retrofit, Selectable Wattage/CCT, 120-277V

Item #: 1864790
CAT #: LED-8029E345-A-FW
UPC: 844006060671
Company wide:
0 in stock
Light Efficient Design

LED Bollard Retrofit w/Flex Color

Item #: 1703607
CAT #: LED-8038E345-A
UPC: 844006059392
Company wide:
0 in stock
Light Efficient Design

SuperFlex Bollard LED

Item #: 1864791
CAT #: LED-8029M345-A-FW
UPC: 844006060688
Company wide:
0 in stock
Light Efficient Design

35/45/60W HID Retrofit LED Lamp, 30/40/50K

Item #: 1794911
CAT #: LED-8024E345-G7-FW
UPC: 844006060718
Company wide:
0 in stock
Light Efficient Design

LED Bollard Retrofit w/Flex Color

Item #: 1977134
CAT #: LED-8039E345D-A
UPC: 844006077259
Company wide:
0 in stock
Light Efficient Design

LED, Retrofit, 24W, 5700K, 3425 Lumen, Mogul Base, 120-277V

Item #: 1240120
CAT #: LED-8929M57-HAZ
UPC: 844006083298
Company wide:
0 in stock
Light Efficient Design

110W LED Retrofit Lamp

Item #: 1895747
CAT #: LED-8090M345D-G4
UPC: 844006074524
Company wide:
0 in stock
Light Efficient Design

LED Temporary Work Lights, 50K, 100'

Item #: 2243604
CAT #: LED-9003-50K-10PK-182-G2
UPC: 844006080136
Company wide:
0 in stock
Light Efficient Design

45W Hazardous LED Lamp, 50K

Item #: 1998087
CAT #: LED-8924M50-HAZ
UPC: 844006076368
Company wide:
0 in stock
Light Efficient Design

Temporary Work Site String Lights

Item #: 2481953
CAT #: LED-9003-50K-10PK-182-G3
UPC: 197810006299
Company wide:
0 in stock
Light Efficient Design

LED Off Grid Solar Flood

Item #: 2180414
CAT #: SL-SMFL-10W-40K-BK-G1
UPC: 844006079840
Company wide:
0 in stock
Light Efficient Design

11W CFL Retrofit LED Lamp, 40K

Item #: 1632347
CAT #: LED-7324-40K-G3
UPC: 844006024789
Company wide:
0 in stock
Light Efficient Design

100W LED Work Light w/35' Cord

Item #: 1240106
CAT #: LED-9010-50K
UPC: 844006091040
Company wide:
0 in stock
Light Efficient Design

80/100/110W HID Retrofit LED Lamp, 30/40/50K

Item #: 2431634
CAT #: LED-8027M345-G7-FW-HV
UPC: 844006077129
Company wide:
0 in stock
Light Efficient Design

35/45/60W HID Retrofit LED Lamp, 30/40/50K

LED Lamp, Post Top, Selectable Wattage: 35/45/60, Selectable Color Temperature: 3000K/4000K/5000K, Lumens: 5140-8870, 360° OMNI Directional Design, 120-277 Volt, Mogul Screw Base (EX39), 80 CRI, Replaces: 175W-250W-320W HID Lamps.
Item #: 1794912
CAT #: LED-8024M345-G7-FW
UPC: 844006060725
Company wide:
0 in stock
Light Efficient Design

80/100/110W HID Retrofit LED Lamp, 30/40/50K

LED Lamp with SuperFlex (FlexWatt & FlexColor) control: Wattage; 80W-100W-110W, Color Temperature; 3000K/4000K/5000K, Lumens; 11370-15730, Bulb; Post Top/Site Lighting, 360-¦ OMNI Directional Design, Voltage; 120-277V, Base; Mogul Screw (EX39, CRI; 80+. Rated Average Life; Up to 50,000 Hrs. Replaces 320W-400W HID. ### NOTE: When installing LED-8000 series retrofit lamps within HID fixtures, ballast must be bypassed when present.###
Item #: 1795356
CAT #: LED-8027M345-G7-FW
UPC: 844006060756
Company wide:
0 in stock
Light Efficient Design

LED Post Top Retrofit, Selectable Wattage/CCT, 120-277V

LED Post Top Retrofit, Selectable Wattage: 12/18/24, Selectable CCT: 3000K/4000K/5000K, Lumens: 1550-3360 (Determined by wattage/color selected), 80 CRI, 120-277 Volt, Dimmable, E26 Medium Base. Replaces up to 150 Watt HID
Item #: 1864790
CAT #: LED-8029E345-A-FW
UPC: 844006060671
Company wide:
0 in stock
Light Efficient Design

LED Bollard Retrofit w/Flex Color

LED Bollard Retrofit: 14W, 120-277V, Flex Color: Default setting is 4000K (1950lm) but can be changed to 3000K (1850lm) or 5000K (1990lm) with a flip of a switch. Up to 70W HID Equivalent. Multi-directional mounting capability & 360° design. Use base down, base up or base sideways without affecting performance. Operating Temp: -40°F to 122F°.
Item #: 1703607
CAT #: LED-8038E345-A
UPC: 844006059392
Company wide:
0 in stock
Light Efficient Design

SuperFlex Bollard LED

LED Bollard Retrofit w/ SuperFlex: Switch between Wattages & Color Temps: 12W, 18W & 24W (1550-3360 Lumen) replacing up to 150W HID. Change color temperatures with a flip of a switch (3000K, 4000K, 5000K), 120-277V, EX39 (Mogul Screw Exclusionary Base). Multi-directional mounting capability & 360° design. Use base down, base up or base sideways without affecting performance. Operating Temp: -40°F to 122F°.
Item #: 1864791
CAT #: LED-8029M345-A-FW
UPC: 844006060688
Company wide:
0 in stock
Light Efficient Design

35/45/60W HID Retrofit LED Lamp, 30/40/50K

LED Lamp with SuperFlex (FlexWatt & FlexColor) control: Wattage; 35W-45W-60W, Color Temperature; 3000K/4000K/5000K, Lumens; 5140-8870, Bulb; Post Top/Site Lighting, 360° OMNI Directional Design, Voltage; 120-277V, Base; Medium Screw (E26), CRI; 80+. Rated Average Life; Up to 50,000 Hrs. Replaces 175W-250W-320W HID. ### NOTE: When installing LED-8000 series retrofit lamps within HID fixtures, ballast must be bypassed when present.###
Item #: 1794911
CAT #: LED-8024E345-G7-FW
UPC: 844006060718
Company wide:
0 in stock
Light Efficient Design

LED Bollard Retrofit w/Flex Color

LED Bollard Retrofit: Ballast Bypass - UL Type B with FlexColor; 18W, 120-277V. Default setting is 4000K (2560lm), but can be changed to 3000K (2450lm) or 5000K (2610lm) with a flip of a switch. Dim to 50% by selecting “LO” on the switch located on the side of the lamp only. Up to 100W HID Equivalent. Multi-directional mounting capability & 360° design. Use base down, base up or base sideways without affecting performance.
Item #: 1977134
CAT #: LED-8039E345D-A
UPC: 844006077259
Company wide:
0 in stock
Light Efficient Design

LED, Retrofit, 24W, 5700K, 3425 Lumen, Mogul Base, 120-277V

Hazardous Fixture Retrofit LED: Rated for Class 1 Div 2 Installations, UL Certified Safety US-CA E492534, Wattage: 24, Lumens: 3425, Voltage: 120-277V; Base: EX39 Mogul Screw, Color Temperature: 5700K. Replaces 150W MH or HPS HID Lamps. Advanced active cooling: Active cooling and dynamic temperature control. ### NOTE: This lamp has been certified by UL as a Hazardous Location Retrofit for; GE Filtr-Gard® H2 Luminaire & Eaton Crouse Hinds Champ® series & Appleton Mercmaster III & Appleton Mercmaster II fixtures.
Item #: 1240120
CAT #: LED-8929M57-HAZ
UPC: 844006083298
Company wide:
0 in stock
Light Efficient Design

110W LED Retrofit Lamp

LED, Type-B, Ballast Bypass, Shoe Box & Wall Pack Retrofit w/FlexColor: 110 Watt, 14500/15400/15700 Lumen (Depending on Color option), Selectable Color Temp: 3000K/4000K/5000K, 80+ CRI, 120-277 Volt, EX39 Mogul Base, Replaces up to 400 Watt HID. Light panel can rotate once the base is tightened to direct light out of the fixture. Enclosed fixture safe and approved for damp locations. DLC Code: PTGQIRSF
Item #: 1895747
CAT #: LED-8090M345D-G4
UPC: 844006074524
Company wide:
0 in stock
Light Efficient Design

LED Temporary Work Lights, 50K, 100'

LED Temporary Work Lights, 120 Watt, 15000 Lumens, 5000K, 100 Ft. Length,10 Lights/Strand, 2-Wire, 18 Gauge, 2-Prong Plug
Item #: 2243604
CAT #: LED-9003-50K-10PK-182-G2
UPC: 844006080136
Company wide:
0 in stock
Light Efficient Design

45W Hazardous LED Lamp, 50K

Hazardous Fixture Retrofit LED: Rated for Class 1 Div 2 Installations, UL Certified Safety US-CA E492534, Wattage: 45, Lumens: 6620, Voltage: 120-277V; Base: EX39-Mogul Screw, Color Temperature: 5000K. Replaces 250W MH or HPS HID Lamps. Advanced active cooling: Active cooling and dynamic temperature control. ### NOTE: This lamp has been certified by UL as a Hazardous Location Retrofit for; GE Filtr-Gard® H2 Luminaire, Eaton Crouse Hinds Champ® series, Appleton Mercmaster III & Appleton Mercmaster II fixtures
Item #: 1998087
CAT #: LED-8924M50-HAZ
UPC: 844006076368
Company wide:
0 in stock
Light Efficient Design

Temporary Work Site String Lights

LED Temporary Work Site String Lights: 130 Watt, 16000 Lumens/String (10 Lights), 5000K, 100 Ft. Length, Heavy duty 18/2 SJTW cord w/ 120V plug and receptacle. Connect up to 4 strings (400').
Item #: 2481953
CAT #: LED-9003-50K-10PK-182-G3
UPC: 197810006299
Company wide:
0 in stock
Light Efficient Design

LED Off Grid Solar Flood

LED, Off Grid, Solar Flood Light w/Double Side Solar Panel: 10W/1100LM, Solar Panel size: 13.6 x 9.3 x 1.8 in., Flood Light size: 9.1 x 6.5 x 1.3 in., Beam Angle: 90°, Charge Time: 8hrs to full via Solar/USB, Working Time: 6-30hrs, depending on selected work mode. IP65 Rated. Mode A - Constant lighting mode. Used when lamp is not connected with the solar panel. Can be set at 30% or 100% brightness. Mode B - Sensor mode. Used when lamp is connected to the solar panel*. Automatically turns on to 100% when motion is detected (within 18 ft.) and then turns to 5% when no motion is detected. *ZERO Electricity Cost! SOLERA SL-SMFL-10W-40K-BK-G1; OFF GRID SOLAR LED.
Item #: 2180414
CAT #: SL-SMFL-10W-40K-BK-G1
UPC: 844006079840
Company wide:
0 in stock
Light Efficient Design

11W CFL Retrofit LED Lamp, 40K

LED PL Lamp, 4-Pin, 11 Watt, 120-277V, Color Temperature: 4000K, Base: G24q/GX24q, Horizontal Mount
Item #: 1632347
CAT #: LED-7324-40K-G3
UPC: 844006024789
Company wide:
0 in stock
Light Efficient Design

100W LED Work Light w/35' Cord

LED Work Light, Wattage: 100W, Voltage: 120V, 11,000 Lumens, 5000K CCT, CRI: >80, Weight: 4.2 Lbs., 35 Ft. Power Cord w/Standard 3-Prong Plug, Safety Cage, Up To 6 Of The LED-9010 Fixtures Can Be Daisy Chained To Cover Large Areas, Includes Remote Control, IP 64 Rated - Suitable For Damp Locations, Replaces Up To 400W HID
Item #: 1240106
CAT #: LED-9010-50K
UPC: 844006091040
Company wide:
0 in stock
Light Efficient Design

80/100/110W HID Retrofit LED Lamp, 30/40/50K

LED Lamp with SuperFlex (FlexWatt & FlexColor) control: Wattage; 80W-100W-110W, Color Temperature; 3000K/4000K/5000K, Lumens; 11370-15730, Bulb; Post Top/Site Lighting, 360-¦ OMNI Directional Design, Voltage; 277-480V, Base; Mogul Screw (EX39, CRI; 80+. Rated Average Life; Up to 50,000 Hrs. Replaces 320W-400W HID. ### NOTE: When installing LED-8000 series retrofit lamps within HID fixtures, ballast must be bypassed when present.###
Item #: 2431634
CAT #: LED-8027M345-G7-FW-HV
UPC: 844006077129
Company wide:
0 in stock
Page 1 of 45
713 Items found