80/100/110W HID Retrofit LED Lamp, 30/40/50K

Item #: 2431634

Cat #: LED-8027M345-G7-FW-HV

UPC: 844006077129

Documents & Guides
LED Lamp with SuperFlex (FlexWatt & FlexColor) control: Wattage; 80W-100W-110W, Color Temperature; 3000K/4000K/5000K, Lumens; 11370-15730, Bulb; Post Top/Site Lighting, 360-¦ OMNI Directional Design, Voltage; 277-480V, Base; Mogul Screw (EX39, CRI; 80+. Rated Average Life; Up to 50,000 Hrs. Replaces 320W-400W HID. ### NOTE: When installing LED-8000 series retrofit lamps within HID fixtures, ballast must be bypassed when present.###
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Lamp with SuperFlex (FlexWatt & FlexColor) control: Wattage; 80W-100W-110W, Color Temperature; 3000K/4000K/5000K, Lumens; 11370-15730, Bulb; Post Top/Site Lighting, 360-¦ OMNI Directional Design, Voltage; 277-480V, Base; Mogul Screw (EX39, CRI; 80+. Rated Average Life; Up to 50,000 Hrs. Replaces 320W-400W HID. ### NOTE: When installing LED-8000 series retrofit lamps within HID fixtures, ballast must be bypassed when present.###
Light Efficient Design’s Post Top LED retrofits have been designed specifically for use in decorative post top and area fixtures.
Also known as: 844006077129, LED-8027M345-G7-FW-HV

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Lumens: 15000, 14000, 15700, 10000, 11000, Selectable
Wattage: 100, 110, 80, Selectable
Color Rendering Index (CRI): 80
Volts AC: 277/480
Base: Mogul Extended Screw (EX39)
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Wattage: 100, 110, 80, Selectable
Volts AC: 277/480
Lumens: 15000, 14000, 15700, 10000, 11000, Selectable
Color Rendering Index (CRI): 80
Base: Mogul Extended Screw (EX39)

Customer Reviews

No reviews for this product
(0)