LED Temporary Work Lights, 50K, 100'

Item #: 2243604

Cat #: LED-9003-50K-10PK-182-G2

UPC: 844006080136

Sign In or Register to view pricing and more.
Documents & Guides
LED Temporary Work Lights, 120 Watt, 15000 Lumens, 5000K, 100 Ft. Length,10 Lights/Strand, 2-Wire, 18 Gauge, 2-Prong Plug

Overview

LED Temporary Work Lights, 120 Watt, 15000 Lumens, 5000K, 100 Ft. Length,10 Lights/Strand, 2-Wire, 18 Gauge, 2-Prong Plug
Also known as: 844006080136, LED-9003-50K-10PK-182-G2

Specifications

Length: 100 ft
Color Temperature: 5000 (Bright White)
Lumens: 15000
Wattage: 120
Light Technology: LED
Length: 100 ft
Lumens: 15000
Light Technology: LED
Color Temperature: 5000 (Bright White)
Wattage: 120

Customer Reviews

No reviews for this product
(0)