LED, Retrofit, 24W, 5700K, 3425 Lumen, Mogul Base, 120-277V
Item #: 1240120
Cat #: LED-8929M57-HAZ
UPC: 844006083298
Sustainable
Documents & Guides
Hazardous Fixture Retrofit LED: Rated for Class 1 Div 2 Installations, UL Certified Safety US-CA E492534, Wattage: 24, Lumens: 3425, Voltage: 120-277V; Base: EX39 Mogul Screw, Color Temperature: 5700K. Replaces 150W MH or HPS HID Lamps. Advanced active cooling: Active cooling and dynamic temperature control. ### NOTE: This lamp has been certified by UL as a Hazardous Location Retrofit for; GE Filtr-Gard® H2 Luminaire & Eaton Crouse Hinds Champ® series & Appleton Mercmaster III & Appleton Mercmaster II fixtures.
Sign In or Register to view pricing and more.
Overview
Hazardous Fixture Retrofit LED: Rated for Class 1 Div 2 Installations, UL Certified Safety US-CA E492534, Wattage: 24, Lumens: 3425, Voltage: 120-277V; Base: EX39 Mogul Screw, Color Temperature: 5700K. Replaces 150W MH or HPS HID Lamps. Advanced active cooling: Active cooling and dynamic temperature control. ### NOTE: This lamp has been certified by UL as a Hazardous Location Retrofit for; GE Filtr-Gard® H2 Luminaire & Eaton Crouse Hinds Champ® series & Appleton Mercmaster III & Appleton Mercmaster II fixtures.
Also known as: 844006083298, LED-8929M57-HAZ
Specifications
Wattage: | 24 |
Volts AC: | 120, 277 |
Color Temperature: | 5700 (Bright White) |
Material: | Plastic |
Color Rendering Index (CRI): | 80 |
Lumens: | 3425 |
Base: | Mogul Extended Screw (EX39) |
Wattage: | 24 |
Color Temperature: | 5700 (Bright White) |
Color Rendering Index (CRI): | 80 |
Base: | Mogul Extended Screw (EX39) |
Volts AC: | 120, 277 |
Material: | Plastic |
Lumens: | 3425 |
Customer Reviews
No reviews for this product
(0)