11W CFL Retrofit LED Lamp, 40K

Item #: 1632347

Cat #: LED-7324-40K-G3

UPC: 844006024789

Documents & Guides
LED PL Lamp, 4-Pin, 11 Watt, 120-277V, Color Temperature: 4000K, Base: G24q/GX24q, Horizontal Mount
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED PL Lamp, 4-Pin, 11 Watt, 120-277V, Color Temperature: 4000K, Base: G24q/GX24q, Horizontal Mount
Light Efficient Design’s PL lamps are designed to provide an energy efficient and reliable option for replacing compact fluorescent lamps
Also known as: 844006024789, LED-7324-40K-G3

Specifications

Color Temperature: 4000 (Cool White)
Shape: PL-C (Quad Tube)
Color Rendering Index (CRI): 80
Wattage: 11
Lumens: 1200
Light Technology: LED
Dimmable: No
Base: 4-Pin (GX24Q)
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 80
Lumens: 1200
Dimmable: No
Volts AC Range: 120 - 277
Shape: PL-C (Quad Tube)
Wattage: 11
Light Technology: LED
Base: 4-Pin (GX24Q)

Customer Reviews

No reviews for this product
(0)