Light Efficient Design LED-8924M50-HAZ :: 45W Hazardous LED Lamp, 50K :: Rexel USA

45W Hazardous LED Lamp, 50K

Item #: 1998087

Cat #: LED-8924M50-HAZ

UPC: 844006076368

Documents & Guides
Hazardous Fixture Retrofit LED: Rated for Class 1 Div 2 Installations, UL Certified Safety US-CA E492534, Wattage: 45, Lumens: 6620, Voltage: 120-277V; Base: EX39-Mogul Screw, Color Temperature: 5000K. Replaces 250W MH or HPS HID Lamps. Advanced active cooling: Active cooling and dynamic temperature control. ### NOTE: This lamp has been certified by UL as a Hazardous Location Retrofit for; GE Filtr-Gard® H2 Luminaire, Eaton Crouse Hinds Champ® series, Appleton Mercmaster III & Appleton Mercmaster II fixtures
Sign In or Register to view pricing and more.

No associated products found.

Overview

Hazardous Fixture Retrofit LED: Rated for Class 1 Div 2 Installations, UL Certified Safety US-CA E492534, Wattage: 45, Lumens: 6620, Voltage: 120-277V; Base: EX39-Mogul Screw, Color Temperature: 5000K. Replaces 250W MH or HPS HID Lamps. Advanced active cooling: Active cooling and dynamic temperature control. ### NOTE: This lamp has been certified by UL as a Hazardous Location Retrofit for; GE Filtr-Gard® H2 Luminaire, Eaton Crouse Hinds Champ® series, Appleton Mercmaster III & Appleton Mercmaster II fixtures
Also known as: 844006076368, LED-8924M50-HAZ

Specifications

Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Lumens: 6600
Wattage: 45
Light Technology: LED
Volts AC Range: 120 - 277
Base: Medium Screw (E26)
Lumens: 6600
Light Technology: LED
Color Temperature: 5000 (Bright White)
Wattage: 45
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)