Temporary Work Site String Lights
Item #: 2481953
Cat #: LED-9003-50K-10PK-182-G3
UPC: 197810006299
Sign In or Register to view pricing and more.
Documents & Guides
LED Temporary Work Site String Lights: 130 Watt, 16000 Lumens/String (10 Lights), 5000K, 100 Ft. Length, Heavy duty 18/2 SJTW cord w/ 120V plug and receptacle. Connect up to 4 strings (400').
Overview
LED Temporary Work Site String Lights: 130 Watt, 16000 Lumens/String (10 Lights), 5000K, 100 Ft. Length, Heavy duty 18/2 SJTW cord w/ 120V plug and receptacle. Connect up to 4 strings (400').
Also known as: 197810006299, LED-9003-50K-10PK-182-G3
Specifications
Length: | 100 ft |
Lumens: | 16000 |
Color Temperature: | 5000 (Bright White) |
Wattage: | 120 |
Light Technology: | LED |
Length: | 100 ft |
Color Temperature: | 5000 (Bright White) |
Light Technology: | LED |
Lumens: | 16000 |
Wattage: | 120 |
Customer Reviews
No reviews for this product
(0)