1 - 1.6 KVA Industrial Control Transformers
167 Found
Hammond Power Solutions
Transformer, Control, 1KVA, 240/480 x 120/240, Machine Tool
Item #: 140274
CAT #: PH1000MQMJ
UPC: 803423078010
Company wide:
0
in stock
Sola Hevi-Duty
Transformer, Control, 1kVA, Multi-Tap, Encapsulated
Item #: 72409
CAT #: E1000
UPC: 783472531318
Company wide:
0
in stock
Allen-Bradley
Transformer, Control Circuit, 1KVA, 220 x 440 - 110VAC
Item #: 68794
CAT #: 1497-K-BASX-0-N
UPC: 611320444100
Company wide:
0
in stock
ABB
Transformer, Control, Leads Out Connection, 1kVA, 240x480-120/240
Item #: 678427
CAT #: 9T58K1812
UPC: 783173155684
Company wide:
0
in stock
Square D
Industrial Control Transformer, Type TF, 1PH, 1000VA, 240x480V primary, 120V secondary
Item #: 173352
CAT #: 9070TF1000D1
UPC: 785901904922
Company wide:
0
in stock
Sola Hevi-Duty
Transformer, Industrial Control, International Series, 1KVA, Multi Tap, Group 6
Item #: 72642
CAT #: CE1000TH
UPC: 783472012794
Company wide:
0
in stock
Sola Hevi-Duty
Transformer, Industrial Control, International Series, 1KVA, Multi Tap, Group 6
Item #: 72576
CAT #: CE1000MH
UPC: 783472012862
Company wide:
0
in stock
Hammond Power Solutions
Transformer, Control, 1.5KVA, 240/480 x 120/240, Machine Tool
Item #: 73160
CAT #: PH1500MQMJ
UPC: 803423078027
Company wide:
0
in stock
Allen-Bradley
Transformer, Control Power, 1.5KVA, 240 x 480V - 120/240V, 1PH
Item #: 99611
CAT #: 1497B-A12-M14-0-N
UPC: 662074621910
Company wide:
0
in stock
Allen-Bradley
Transformer, Control Circuit, 1.5KVA, 240 X 480 - 120/240VAC
Item #: 61073
CAT #: 1497B-A12-M14-3-N
UPC: 662074695027
Company wide:
0
in stock
ABB
Transformer, Machine Tool, 1kVA, 230/460-115, Open
Item #: 75846
CAT #: 9T58K0052
UPC: 783173151105
Company wide:
0
in stock
Sola Hevi-Duty
Transformer, Industrial Control 1.5kVA, Multi-Input/Output, 130D C Insulation
Item #: 72628
CAT #: CE1500MH
UPC: 783472012879
Company wide:
0
in stock
ABB
CORE AND COIL SM PWR TRANSFORMERS
Item #: 1375198
CAT #: 9T58K1832
UPC: 783173195963
Company wide:
0
in stock
ABB
1C,1kVA,240x480-120/240,100C,C&C,TB,IP
Item #: 75839
CAT #: 9T58K2812
UPC: 783173151181
Company wide:
0
in stock
Sola Hevi-Duty
1.5KVA INTL CE-RATED XFMR TH
Item #: 72635
CAT #: CE1500TH
UPC: 783472012800
Company wide:
0
in stock
Acme
ICT 1KVA 240X480-120
Item #: 1723693
CAT #: TB1000N008F0
UPC: 047503010808
Company wide:
0
in stock
Hammond Power Solutions
Transformer, Control, 1KVA, 240/480 x 120/240, Machine Tool
Transformer, Industrial Control, Machine Tool, 1 KVA, 240/480 X 120/240, 230/430 x 115/230, 220/440 x 110/220, Group C
Item #: 140274
CAT #: PH1000MQMJ
UPC: 803423078010
Company wide:
0
in stock
Sola Hevi-Duty
Transformer, Control, 1kVA, Multi-Tap, Encapsulated
1 kVA, 1-Phase, 240 X 480, 230 X 460, 220 X 440V Primary Volts - 120/115/110V Secondary Volts. SBE Industrial Control Transformer, 55 Degree C, Copper Magnet Wire, Encapsulated. Includes: FB2X Secondary Fuse Holder.
Item #: 72409
CAT #: E1000
UPC: 783472531318
Company wide:
0
in stock
Allen-Bradley
Transformer, Control Circuit, 1KVA, 220 x 440 - 110VAC
Transformer, Control Circuit, 1 KVA, 220 x 440/230 x 460/240 x 480V Primary, 110/115/120V Secondary, No Fuse Block Clips
Item #: 68794
CAT #: 1497-K-BASX-0-N
UPC: 611320444100
Company wide:
0
in stock
ABB
Transformer, Control, Leads Out Connection, 1kVA, 240x480-120/240
Transformer, Control, Leads Out Connection, 1 kVA, 240 x 480 - 120/240, Open
Item #: 678427
CAT #: 9T58K1812
UPC: 783173155684
Company wide:
0
in stock
Square D
Industrial Control Transformer, Type TF, 1PH, 1000VA, 240x480V primary, 120V secondary
Industrial Control Transformer, Type TF, 1-Phase, 1000 VA, 240x 480 Volt AC Primary, 120 Volt AC Secondary
Item #: 173352
CAT #: 9070TF1000D1
UPC: 785901904922
Company wide:
0
in stock
Sola Hevi-Duty
Transformer, Industrial Control, International Series, 1KVA, Multi Tap, Group 6
Transformer, Industrial Control, 1 KVA, 220/380/440, 230/400/460, 240/415/480 Primary Volt AC, - 120/240, 115/230, 110/220 Secondary Volt AC, 50/60 HZ, Group 5
Item #: 72642
CAT #: CE1000TH
UPC: 783472012794
Company wide:
0
in stock
Sola Hevi-Duty
Transformer, Industrial Control, International Series, 1KVA, Multi Tap, Group 6
Transformer, Industrial Control, 1 KVA, 208/240/415/480/600, 200/230/400/460/575, 220/380/440/550 Primary Volt AC, - 120/240, 115/230, 110/220 Secondary Volt AC, 50/60 HZ, Group 6
Item #: 72576
CAT #: CE1000MH
UPC: 783472012862
Company wide:
0
in stock
Hammond Power Solutions
Transformer, Control, 1.5KVA, 240/480 x 120/240, Machine Tool
Transformer, Industrial Control, Machine Tool, 1.5 KVA, 240/480 X 120/240, 230/430 x 115/230, 220/440 x 110/220, Group C
Item #: 73160
CAT #: PH1500MQMJ
UPC: 803423078027
Company wide:
0
in stock
Allen-Bradley
Transformer, Control Power, 1.5KVA, 240 x 480V - 120/240V, 1PH
Transformer, Control Power, 1.5KVA, 240 x 480 Volt Primary - 120/240 Volt Secondary, 1-Phase
Item #: 99611
CAT #: 1497B-A12-M14-0-N
UPC: 662074621910
Company wide:
0
in stock
Allen-Bradley
Transformer, Control Circuit, 1.5KVA, 240 X 480 - 120/240VAC
Transformer, Control Circuit, 1.5 KVA, 240 X 480 - 120/240 Volt AC, 2 Primary, 1 Secondary Fuse Block, No Taps
Item #: 61073
CAT #: 1497B-A12-M14-3-N
UPC: 662074695027
Company wide:
0
in stock
ABB
Transformer, Machine Tool, 1kVA, 230/460-115, Open
Transformer, Machine Tool, 1 kVA, 230/460 - 115, Open
Item #: 75846
CAT #: 9T58K0052
UPC: 783173151105
Company wide:
0
in stock
Sola Hevi-Duty
Transformer, Industrial Control 1.5kVA, Multi-Input/Output, 130D C Insulation
Transformer, Industrial Control 1.5kVA,130D C Insulation,, Input Voltage:208/240/415/480/600, 200/230/400/460/575, 220/380/440/550V AC, Output Voltage:120/240, 115/230, 110/220V AC, Frequency: 50/60 HZ
Item #: 72628
CAT #: CE1500MH
UPC: 783472012879
Company wide:
0
in stock
ABB
CORE AND COIL SM PWR TRANSFORMERS
CORE AND COIL SM PWR TRANSFORMERS
Item #: 1375198
CAT #: 9T58K1832
UPC: 783173195963
Company wide:
0
in stock
ABB
1C,1kVA,240x480-120/240,100C,C&C,TB,IP
ABB's General purpose encapsulated open core, and coil transformer (also known as Type IP Control Power transformers) are ideally suited for industrial and light-duty loads, HVAC applications, signal and alarm systems, industrial control panels, lighting, and circuit isolation. The optional fuse block adapter kits enable input and output flexibility. Type IP Control Power transformers are an economical alternative to high in-rush/machine tool transformers.
Item #: 75839
CAT #: 9T58K2812
UPC: 783173151181
Company wide:
0
in stock
Sola Hevi-Duty
1.5KVA INTL CE-RATED XFMR TH
Features:130 DEG C Insulation System, Standard:UL (CANADA AND US), CE, IEC, ANSI, Wattage:1500VA, Input Voltage:240/415/480, 230/400/460, 220/380/440V AC, Output Voltage:120/240, 115/230, 110/220V AC, Frequency: 50/60 HZ
Item #: 72635
CAT #: CE1500TH
UPC: 783472012800
Company wide:
0
in stock
Acme
ICT 1KVA 240X480-120
ICT 1KVA 240X480-120
Item #: 1723693
CAT #: TB1000N008F0
UPC: 047503010808
Company wide:
0
in stock