Transformer, Industrial Control 1.5kVA, Multi-Input/Output, 130D C Insulation

Item #: 72628

Cat #: CE1500MH

UPC: 783472012879

Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Industrial Control 1.5kVA,130D C Insulation,, Input Voltage:208/240/415/480/600, 200/230/400/460/575, 220/380/440/550V AC, Output Voltage:120/240, 115/230, 110/220V AC, Frequency: 50/60 HZ

Overview

Transformer, Industrial Control 1.5kVA,130D C Insulation,, Input Voltage:208/240/415/480/600, 200/230/400/460/575, 220/380/440/550V AC, Output Voltage:120/240, 115/230, 110/220V AC, Frequency: 50/60 HZ
Procuring, installing, and maintaining transformers that safely and efficiently deliver proper voltages can be a challenge. Suppliers assume a level of technical knowledge about transformers that makes selecting the proper solution difficult and minimal information is available about configured solutions. Installing and transporting a transformer may require special equipment and complex wiring requires trained personnel to connect properly. Maintenance or downtime may be increased by conditions such as dirt, moisture and vibration unless additional transformer design considerations are taken. Why risk increased downtime, frequent maintenance, and possible safety issues by utilizing poorly designed transformers?
Also known as: 783472012879, CE1500MH

Specifications

Volt Amps: 1.500kVA
Phase: 1
Type: Industrial Control Transformer
Primary Voltage: 220/380/440/550, 200/230/400/460/575, 208/240/415/480/600
Secondary Voltage: 110/220, 120/240, 115/230
Volt Amps: 1.500kVA
Type: Industrial Control Transformer
Secondary Voltage: 110/220, 120/240, 115/230
Phase: 1
Primary Voltage: 220/380/440/550, 200/230/400/460/575, 208/240/415/480/600

Customer Reviews

No reviews for this product
(0)