Transformer, Industrial Control, International Series, 1KVA, Multi Tap, Group 6

Item #: 72576

Cat #: CE1000MH

UPC: 783472012862

Documents & Guides
Transformer, Industrial Control, 1 KVA, 208/240/415/480/600, 200/230/400/460/575, 220/380/440/550 Primary Volt AC, - 120/240, 115/230, 110/220 Secondary Volt AC, 50/60 HZ, Group 6
Sign In or Register to view pricing and more.

No associated products found.

Overview

Transformer, Industrial Control, 1 KVA, 208/240/415/480/600, 200/230/400/460/575, 220/380/440/550 Primary Volt AC, - 120/240, 115/230, 110/220 Secondary Volt AC, 50/60 HZ, Group 6
SolaHD ICE International Series CE marked transformers include IP20 touchproof terminations and copper windings in an encapsulated design. These units range from 750 to 2000 VA with 80o C temperature rise. The design is highly flexible due to the use of the standardized primary coil for multiple worldwide voltage combinations. CE marked and cULus approval make the ICE International Series the perfect choice for OEM export equipment. 
Also known as: 783472012862, CE1000MH

Specifications

Phase: 1
Volt Amps: 1kVA
Primary Voltage: 220/380/440/550, 200/230/400/460/575, 208/240/415/480/600
Secondary Voltage: 110/220
Phase: 1
Primary Voltage: 220/380/440/550, 200/230/400/460/575, 208/240/415/480/600
Volt Amps: 1kVA
Secondary Voltage: 110/220

Customer Reviews

No reviews for this product
(0)