This product may not be available in all locations.
2
more

Transformer, Machine Tool, 1kVA, 230/460-115, Open
Item #: 75846
Cat #: 9T58K0052
UPC: 783173151105
Documents & Guides
Transformer, Machine Tool, 1 kVA, 230/460 - 115, Open
Sign In or Register to view pricing and more.
No associated products found.
Overview
Transformer, Machine Tool, 1 kVA, 230/460 - 115, Open
Also known as: 783173151105, 9T58K0052
Specifications
Phase: | 1 |
Volt Amps: | 1kVA |
Secondary Voltage: | 120, 115, 110 |
Primary Voltage: | 240/480, 220/440, 230/460 |
Phase: | 1 |
Secondary Voltage: | 120, 115, 110 |
Volt Amps: | 1kVA |
Primary Voltage: | 240/480, 220/440, 230/460 |
Customer Reviews
No reviews for this product
(0)