1.5KVA INTL CE-RATED XFMR TH

Item #: 72635

Cat #: CE1500TH

UPC: 783472012800

Sign In or Register to view pricing and more.
Documents & Guides
Features:130 DEG C Insulation System, Standard:UL (CANADA AND US), CE, IEC, ANSI, Wattage:1500VA, Input Voltage:240/415/480, 230/400/460, 220/380/440V AC, Output Voltage:120/240, 115/230, 110/220V AC, Frequency: 50/60 HZ

Overview

Features:130 DEG C Insulation System, Standard:UL (CANADA AND US), CE, IEC, ANSI, Wattage:1500VA, Input Voltage:240/415/480, 230/400/460, 220/380/440V AC, Output Voltage:120/240, 115/230, 110/220V AC, Frequency: 50/60 HZ
Electromagnetic control components demand inrush currents up to 10 times the transformers nominal rating without sacrificing secondary voltage stability beyond practical limits. The International series transformers fully comply with IEC and NEMA standards and are available with IEC touchproof covers (IP20). 
Also known as: 783472012800, CE1500TH

Specifications

Mounting: Surface
Volt Amps: 1.500kVA
Phase: 1
Primary Voltage: 230/400/460, 220/380/440, 240/415/480
Secondary Voltage: 110/220
Mounting: Surface
Phase: 1
Secondary Voltage: 110/220
Volt Amps: 1.500kVA
Primary Voltage: 230/400/460, 220/380/440, 240/415/480

Customer Reviews

No reviews for this product
(0)