This product may not be available in all locations.

Sign In or Register to view pricing and more.
Documents & Guides
ABB's General purpose encapsulated open core, and coil transformer (also known as Type IP Control Power transformers) are ideally suited for industrial and light-duty loads, HVAC applications, signal and alarm systems, industrial control panels, lighting, and circuit isolation. The optional fuse block adapter kits enable input and output flexibility. Type IP Control Power transformers are an economical alternative to high in-rush/machine tool transformers.
Overview
ABB's General purpose encapsulated open core, and coil transformer (also known as Type IP Control Power transformers) are ideally suited for industrial and light-duty loads, HVAC applications, signal and alarm systems, industrial control panels, lighting, and circuit isolation. The optional fuse block adapter kits enable input and output flexibility. Type IP Control Power transformers are an economical alternative to high in-rush/machine tool transformers.
Also known as: 783173151181, 9T58K2812
Specifications
Mounting: | Surface |
Phase: | 1 |
Volt Amps: | 1kVA |
Size: | 12300 Frame |
Mounting: | Surface |
Volt Amps: | 1kVA |
Phase: | 1 |
Size: | 12300 Frame |
Customer Reviews
No reviews for this product
(0)