DIN Rail Mount GFCI Devices

20 Found
Allen-Bradley

Breaker, 15A, 2P, 120/240VAC, GFCI, Self Test Capabilities

Item #: 929553
CAT #: 1492-MCGAT215
UPC: 887172883514
Sign In or Register to view pricing and more.
Allen-Bradley

Breaker, 15A, 1P, 120VAC, GFCI, Self Test Capabilities

Item #: 904609
CAT #: 1492-MCGAT115
UPC: 887172883194
Sign In or Register to view pricing and more.
Allen-Bradley

Breaker, 20A, 1P, 120VAC, GFCI, Self Test Capabilities

Item #: 1027156
CAT #: 1492-MCGAT120
UPC: 887172883217
Sign In or Register to view pricing and more.
Square D

Multi9 - Vigi C60 - 2P - 63A - class AC - 230/400 V - 30mA

Item #: 780472
CAT #: M9V11263
UPC: 785901126829
Sign In or Register to view pricing and more.
ABB

Breaker, DIN Rail Mount, Ground Fault, Residual Current, 30mA, 63A

Item #: 500959
CAT #: F204AC-63/0.03
UPC: 012542781408
Sign In or Register to view pricing and more.
Allen-Bradley

Breaker,15A, 2P, 120/240VAC, GFCI, 5 mA Sensitivity

Item #: 8387
CAT #: 1492-MCGA215
UPC: 781180166341
Sign In or Register to view pricing and more.
ABB

Breaker, DIN Rail Mount, Ground Fault, Residual Current, 30mA, 63A

Item #: 364664
CAT #: F202AC-63/0.03
UPC: 012542780203
Sign In or Register to view pricing and more.
Weidmuller

QF17A20 - CB W/GFI

Item #: 1382668
CAT #: 7940102731
UPC: 064675164177
Sign In or Register to view pricing and more.
Weidmuller

QF17A05 - CB W/GFI

Item #: 1401974
CAT #: 7940102728
UPC: 064675164146
Sign In or Register to view pricing and more.
Weidmuller

QF17A15 - CB W/GFI

Item #: 1341010
CAT #: 7940102730
UPC: 064675164160
Sign In or Register to view pricing and more.
Midnite Solar

63 AMP 150VDC DC

Item #: 526052
CAT #: MNDC-GFP63
UPC:
Sign In or Register to view pricing and more.
Square D

CB GROUND FAULT MODULE

Item #: 411438
CAT #: 21681
UPC: 785901929543
Sign In or Register to view pricing and more.
Allen-Bradley

Breaker, 15A, 1P, 120VAC, GFCI, 5 mA Sensitivity

Item #: 9318
CAT #: 1492-MCGA115
UPC: 781180166297
Sign In or Register to view pricing and more.
ABB

Breaker, DIN Rail, Residual Current, Ground Fault Device, 60A, 240VAC

Item #: 612211
CAT #: FPAUL-463/030
UPC: 413656083974
Sign In or Register to view pricing and more.
Square D

SQD 26611 CB ACCESSORY, GROUND

Item #: 606671
CAT #: 26611
UPC: 785901444091
Sign In or Register to view pricing and more.
ABB

RCCB/FP A/2 16/0.01//205 UL

Item #: 1027790
CAT #: FPAUL-216/010
UPC: 413656083776
Sign In or Register to view pricing and more.
Allen-Bradley

Breaker, 15A, 2P, 120/240VAC, GFCI, Self Test Capabilities

Breaker, Miniature, 15 Amp, 2-Pole, 120/240 Volt AC, Ground Fault Circuit Interrupter, Self Test Capabilities, DIN Rail Mount, Cable In.Cable Out
Item #: 929553
CAT #: 1492-MCGAT215
UPC: 887172883514
Sign In or Register to view pricing and more.
Allen-Bradley

Breaker, 15A, 1P, 120VAC, GFCI, Self Test Capabilities

Breaker, Miniature, 15 Amp, 1-Pole, 120 Volt AC, Ground Fault Circuit Interrupter, Self Test Capabilities, DIN Rail Mount, Cable In.Cable Out
Item #: 904609
CAT #: 1492-MCGAT115
UPC: 887172883194
Sign In or Register to view pricing and more.
Allen-Bradley

Breaker, 20A, 1P, 120VAC, GFCI, Self Test Capabilities

Breaker, Miniature, 20 Amp, 1-Pole, 120 Volt AC, Ground Fault Circuit Interrupter, Self Test Capabilities, DIN Rail Mount, Cable In.Cable Out
Item #: 1027156
CAT #: 1492-MCGAT120
UPC: 887172883217
Sign In or Register to view pricing and more.
Square D

Multi9 - Vigi C60 - 2P - 63A - class AC - 230/400 V - 30mA

Multi9 - Vigi C60 - 2P - 63A - class AC - 230/400 V - 30mA
Item #: 780472
CAT #: M9V11263
UPC: 785901126829
Sign In or Register to view pricing and more.
ABB

Breaker, DIN Rail Mount, Ground Fault, Residual Current, 30mA, 63A

Breaker, DIN Rail Mount, 4-Pole, Ground Fault, 30 mA Residual Current, 63 Amp
Item #: 500959
CAT #: F204AC-63/0.03
UPC: 012542781408
Sign In or Register to view pricing and more.
Allen-Bradley

Breaker,15A, 2P, 120/240VAC, GFCI, 5 mA Sensitivity

Breaker, Miniature, Circuit, 15 Amp, 2-Pole, 120/240 Volt AC, Ground Fault Interrupting Circuit, 5 mA Sensitivity
Item #: 8387
CAT #: 1492-MCGA215
UPC: 781180166341
Sign In or Register to view pricing and more.
ABB

Breaker, DIN Rail Mount, Ground Fault, Residual Current, 30mA, 63A

Breaker, DIN Rail Mount, 2-Pole, Ground Fault, 30 mA Residual Current, 63 Amp
Item #: 364664
CAT #: F202AC-63/0.03
UPC: 012542780203
Sign In or Register to view pricing and more.
Weidmuller

QF17A20 - CB W/GFI

QF17A20 - CB W/GFI
Item #: 1382668
CAT #: 7940102731
UPC: 064675164177
Sign In or Register to view pricing and more.
Weidmuller

QF17A05 - CB W/GFI

QF17A05 - CB W/GFI
Item #: 1401974
CAT #: 7940102728
UPC: 064675164146
Sign In or Register to view pricing and more.
Weidmuller

QF17A15 - CB W/GFI

QF17A15 - CB W/GFI
Item #: 1341010
CAT #: 7940102730
UPC: 064675164160
Sign In or Register to view pricing and more.
Midnite Solar

63 AMP 150VDC DC

MIDS MNDC-GFP63 63 AMP 150VDC DC GROUND FAULT PROTECTOR BREAKER
Item #: 526052
CAT #: MNDC-GFP63
UPC:
Sign In or Register to view pricing and more.
Square D

CB GROUND FAULT MODULE

SQD 21681 CB GROUND FAULT MODULE
Item #: 411438
CAT #: 21681
UPC: 785901929543
Sign In or Register to view pricing and more.
Allen-Bradley

Breaker, 15A, 1P, 120VAC, GFCI, 5 mA Sensitivity

Breaker, Miniature, Circuit, 15 Amp, 1 Pole, 120 Volt AC, Ground Fault Interrupting Circuit, 5 mA Sensitivity
Item #: 9318
CAT #: 1492-MCGA115
UPC: 781180166297
Sign In or Register to view pricing and more.
ABB

Breaker, DIN Rail, Residual Current, Ground Fault Device, 60A, 240VAC

Breaker, DIN Rail Mount, Residual Current Device, Ground Fault Device, 60 Amp, 30 mA, 240 Volt AC, 4-Pole Space
Item #: 612211
CAT #: FPAUL-463/030
UPC: 413656083974
Sign In or Register to view pricing and more.
Square D

SQD 26611 CB ACCESSORY, GROUND

SQD 26611 CB ACCESSORY, GROUND FAULT MODULE
Item #: 606671
CAT #: 26611
UPC: 785901444091
Sign In or Register to view pricing and more.
ABB

RCCB/FP A/2 16/0.01//205 UL

RCCB/FP A/2 16/0.01//205 UL
Item #: 1027790
CAT #: FPAUL-216/010
UPC: 413656083776
Sign In or Register to view pricing and more.
Page 1 of 2
20 Items found