Breaker, 15A, 1P, 120VAC, GFCI, 5 mA Sensitivity

Item #: 9318

Cat #: 1492-MCGA115

UPC: 781180166297

Documents & Guides
Breaker, Miniature, Circuit, 15 Amp, 1 Pole, 120 Volt AC, Ground Fault Interrupting Circuit, 5 mA Sensitivity
Sign In or Register to view pricing and more.

No associated products found.

Overview

Breaker, Miniature, Circuit, 15 Amp, 1 Pole, 120 Volt AC, Ground Fault Interrupting Circuit, 5 mA Sensitivity
Also known as: 781180166297, 1492-MCGA115

Specifications

Volts AC: 120
Family / Style: 1492
Mounting: DIN Rail
Poles: 1
Amps: 15
Interrupt Rating AC: 10 kA
Volts AC: 120
Mounting: DIN Rail
Amps: 15
Family / Style: 1492
Poles: 1
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)