Breaker, 15A, 2P, 120/240VAC, GFCI, Self Test Capabilities

Item #: 929553

Cat #: 1492-MCGAT215

UPC: 887172883514

Documents & Guides
Breaker, Miniature, 15 Amp, 2-Pole, 120/240 Volt AC, Ground Fault Circuit Interrupter, Self Test Capabilities, DIN Rail Mount, Cable In.Cable Out
Sign In or Register to view pricing and more.

No associated products found.

Overview

Breaker, Miniature, 15 Amp, 2-Pole, 120/240 Volt AC, Ground Fault Circuit Interrupter, Self Test Capabilities, DIN Rail Mount, Cable In.Cable Out
Also known as: 887172883514, 1492-MCGAT215

Specifications

Poles: 2
Volts AC: 120, 240
Family / Style: 1492
Mounting: DIN Rail
Type: GFCI, Breaker
Amps: 15
Poles: 2
Family / Style: 1492
Type: GFCI, Breaker
Volts AC: 120, 240
Mounting: DIN Rail
Amps: 15

Customer Reviews

No reviews for this product
(0)