Breaker,15A, 2P, 120/240VAC, GFCI, 5 mA Sensitivity

Item #: 8387

Cat #: 1492-MCGA215

UPC: 781180166341

Documents & Guides
Breaker, Miniature, Circuit, 15 Amp, 2-Pole, 120/240 Volt AC, Ground Fault Interrupting Circuit, 5 mA Sensitivity
Sign In or Register to view pricing and more.

No associated products found.

Overview

Breaker, Miniature, Circuit, 15 Amp, 2-Pole, 120/240 Volt AC, Ground Fault Interrupting Circuit, 5 mA Sensitivity
Also known as: 781180166341, 1492-MCGA215

Specifications

Poles: 2
Family / Style: 1492
Mounting: DIN Rail
Amps: 15
Volts AC: 600
Interrupt Rating AC: 10 kA
Poles: 2
Mounting: DIN Rail
Volts AC: 600
Family / Style: 1492
Amps: 15
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)