Breaker, 15A, 1P, 120VAC, GFCI, Self Test Capabilities

Item #: 904609

Cat #: 1492-MCGAT115

UPC: 887172883194

Documents & Guides
Breaker, Miniature, 15 Amp, 1-Pole, 120 Volt AC, Ground Fault Circuit Interrupter, Self Test Capabilities, DIN Rail Mount, Cable In.Cable Out
Sign In or Register to view pricing and more.

Overview

Breaker, Miniature, 15 Amp, 1-Pole, 120 Volt AC, Ground Fault Circuit Interrupter, Self Test Capabilities, DIN Rail Mount, Cable In.Cable Out
Also known as: 887172883194, 1492-MCGAT115

Specifications

Volts AC: 120
Family / Style: 1492
Mounting: DIN Rail
Type: GFCI, Breaker
Poles: 1
Amps: 15
Volts AC: 120
Mounting: DIN Rail
Poles: 1
Family / Style: 1492
Type: GFCI, Breaker
Amps: 15

Customer Reviews

No reviews for this product
(0)