This product may not be available in all locations.

Multi9 - Vigi C60 - 2P - 63A - class AC - 230/400 V - 30mA
Item #: 780472
Cat #: M9V11263
UPC: 785901126829
Documents & Guides
Multi9 - Vigi C60 - 2P - 63A - class AC - 230/400 V - 30mA
Sign In or Register to view pricing and more.
Overview
Multi9 - Vigi C60 - 2P - 63A - class AC - 230/400 V - 30mA
This Vigi C60 is a modular add-on residual current devices. It is a 2P and rated current is 63A. The earth leakage protection class is AC type with a sensitivity of 30mA and a voltage independent technology. This product protects against short circuit, cable overload, electrical shock by indirect contact and fire hazards. This product is compliant with EN/IEC 61009-1 and EN/IEC 61009-2-1 standard. The Ue rated operational voltage is 230VAC or 240VAC. The Ui rated insulation voltage is 500VAC. The Uimp rated impulse withstand voltage is 4kV. The pollution degree is 3. It can be mounted on DIN rail. The width in 9mm pitches is 4. The product color is light grey (RAL7035). The dimensions are (W) 36mm x (H) 87mm x (D) 74mm. The weight is 150g. The degree of protection is IP20 and IP40 in an enclosure. The operating temperature is -5°C to 60°C. The storage temperature is -40°C to 60°C.
Also known as: 785901126829, M9V11263
Specifications
Amps: | 63 |
Poles: | 2 |
Volts AC: | 230, 240 |
Mounting: | DIN Rail |
Amps: | 63 |
Volts AC: | 230, 240 |
Poles: | 2 |
Mounting: | DIN Rail |
Customer Reviews
No reviews for this product
(0)