LED Rope Lights

57 Found
American Lighting

LED Flexbrite Bulk Reel, 150', 1/2", 3000K

Item #: 691286
CAT #: ULRL-LED-WW-150
UPC: 714176998008
Company wide:
0 in stock
American Lighting

1/2” 120V LED Flexbrite 150 Foot REELS, Bright White

Item #: 767305
CAT #: ULRL-LEDWH-150
UPC: 714176997995
Company wide:
0 in stock
American Lighting

Rope Light Non-UL Power Cord Connector Kit, 5', 1.6A, 120V

Item #: 607835
CAT #: RL-LED-CONKIT-1.6AMP
UPC: 714176998046
Company wide:
0 in stock
American Lighting

Hybrid 2 Kit Rope Light, 6', 2700K, 18 Watt, 120 Volt

Item #: 966163
CAT #: H2-KIT-6-WW
UPC: 714176999968
Company wide:
0 in stock
American Lighting

Hybrid 2 Kit Rope Light, 45', 2700K, 135 Watt, 120 Volt

Item #: 966168
CAT #: H2-KIT-45-WW
UPC: 714176000015
Company wide:
0 in stock
American Lighting

Hybrid 2 Kit Rope Light, 12', 2700K, 36 Watt, 120 Volt

Item #: 966165
CAT #: H2-KIT-12-WW
UPC: 714176999975
Company wide:
0 in stock
American Lighting

Hybrid 2 Kit Rope Light, 18', 2700K, 54 Watt, 120 Volt

Item #: 966166
CAT #: H2-KIT-18-WW
UPC: 714176999982
Company wide:
0 in stock
American Lighting

Hybrid 2 Kit Rope Light, 30', 2700K, 90 Watt, 120 Volt

Item #: 966167
CAT #: H2-KIT-30-WW
UPC: 714176999999
Company wide:
0 in stock
American Lighting

120V HYBRID 2 KIT 3FT WARM WHITE 2700K 120V AC PO

Item #: 966160
CAT #: H2-KIT-3-WW
UPC: 714176999951
Company wide:
0 in stock
American Lighting

ALG WIRE-CMP-100-6PIN

Item #: 1808925
CAT #: WIRE-CMP-100-6PIN
UPC: 714176026367
Company wide:
0 in stock
American Lighting

ALG WIRE-CMP-100-3PIN

Item #: 1815889
CAT #: WIRE-CMP-100-3PIN
UPC: 714176026350
Company wide:
0 in stock
Elite Lighting

LED Rope Light, Super-Brite Flexilight, 2-Wire, 5/8", 120V, Clear

Item #: 302066
CAT #: ERIU-120-150-C
UPC:
Company wide:
0 in stock
Elite Lighting

LED Rope Light, Super-Brite Flexilight, 2-Wire, 5/8", 120V, Clear

Item #: 557103
CAT #: ERIU-120-150-CL
UPC:
Company wide:
0 in stock
Elite Lighting

LED Rope Light, Round Instant Flexilight, 2-Wire, 1/2", 120V, Clear

Item #: 133405
CAT #: ERIF-120-150-CL
UPC:
Company wide:
0 in stock
Elite Lighting

Super-Brite Flexilight 5/8" Channel

Item #: 524475
CAT #: IU8-5/8
UPC:
Company wide:
0 in stock
American Lighting

LED Rope Light, 30', 3000K, 120V

Item #: 2317613
CAT #: LR-LED-WW-30
UPC: 714176011936
Company wide:
0 in stock
American Lighting

LED Flexbrite Bulk Reel, 150', 1/2", 3000K

LED Flexbrite Bulk Reel, 150 Foot, 1/2 Inch Diameter, 3000K, UL Listed for Indoor and Outdoor Use
Item #: 691286
CAT #: ULRL-LED-WW-150
UPC: 714176998008
Company wide:
0 in stock
American Lighting

1/2” 120V LED Flexbrite 150 Foot REELS, Bright White

1/2” 120V LED Flexbrite 150 Foot REELS, Bright White, 5000K, 1W/ft, 34Lm/ft
Item #: 767305
CAT #: ULRL-LEDWH-150
UPC: 714176997995
Company wide:
0 in stock
American Lighting

Rope Light Non-UL Power Cord Connector Kit, 5', 1.6A, 120V

Rope Light Non-UL Power Cord Connector Kit, 1.6 Amp, 120 Volt, Diameter: 1/2 Inch, Length: 5 foot, Color: White
Item #: 607835
CAT #: RL-LED-CONKIT-1.6AMP
UPC: 714176998046
Company wide:
0 in stock
American Lighting

Hybrid 2 Kit Rope Light, 6', 2700K, 18 Watt, 120 Volt

Hybrid 2 Kit Rope Light, 6 Foot, 2700K, 18 Watt, 145 Lumen per Foot, 120 Volt
Item #: 966163
CAT #: H2-KIT-6-WW
UPC: 714176999968
Company wide:
0 in stock
American Lighting

Hybrid 2 Kit Rope Light, 45', 2700K, 135 Watt, 120 Volt

Hybrid 2 Kit Rope Light, 45 Foot, 2700K, 135 Watt, 145 Lumen per Foot, 120 Volt
Item #: 966168
CAT #: H2-KIT-45-WW
UPC: 714176000015
Company wide:
0 in stock
American Lighting

Hybrid 2 Kit Rope Light, 12', 2700K, 36 Watt, 120 Volt

Hybrid 2 Kit Rope Light, 12 Foot, 2700K, 36 Watt, 145 Lumen per Foot, 120 Volt
Item #: 966165
CAT #: H2-KIT-12-WW
UPC: 714176999975
Company wide:
0 in stock
American Lighting

Hybrid 2 Kit Rope Light, 18', 2700K, 54 Watt, 120 Volt

Hybrid 2 Kit Rope Light, 18 Foot, 2700K, 54 Watt, 145 Lumen per Foot, 120 Volt
Item #: 966166
CAT #: H2-KIT-18-WW
UPC: 714176999982
Company wide:
0 in stock
American Lighting

Hybrid 2 Kit Rope Light, 30', 2700K, 90 Watt, 120 Volt

Hybrid 2 Kit Rope Light, 30 Foot, 2700K, 90 Watt, 145 Lumen per Foot, 120 Volt, Kit Includes Removeable 5 Foot Power Cord and End Cap
Item #: 966167
CAT #: H2-KIT-30-WW
UPC: 714176999999
Company wide:
0 in stock
American Lighting

120V HYBRID 2 KIT 3FT WARM WHITE 2700K 120V AC PO

ALG H2-KIT-3-WW 3FT KIT W PWR
Item #: 966160
CAT #: H2-KIT-3-WW
UPC: 714176999951
Company wide:
0 in stock
American Lighting

ALG WIRE-CMP-100-6PIN

ALG WIRE-CMP-100-6PIN
Item #: 1808925
CAT #: WIRE-CMP-100-6PIN
UPC: 714176026367
Company wide:
0 in stock
American Lighting

ALG WIRE-CMP-100-3PIN

ALG WIRE-CMP-100-3PIN
Item #: 1815889
CAT #: WIRE-CMP-100-3PIN
UPC: 714176026350
Company wide:
0 in stock
Elite Lighting

LED Rope Light, Super-Brite Flexilight, 2-Wire, 5/8", 120V, Clear

LED Rope Light, Super-Brite Flexilight, 2-Wire, 5/8" Diameter, 120 Volt, Clear, 150 Foot Roll, Can Be Used in Indoor or Outdoor Applications
Item #: 302066
CAT #: ERIU-120-150-C
UPC:
Company wide:
0 in stock
Elite Lighting

LED Rope Light, Super-Brite Flexilight, 2-Wire, 5/8", 120V, Clear

LED Rope Light, Super-Brite Flexilight, 2-Wire, 5/8" Diameter, 120 Volt, Clear, 150 Foot Roll, Can Be Used in Indoor or Outdoor Applications
Item #: 557103
CAT #: ERIU-120-150-CL
UPC:
Company wide:
0 in stock
Elite Lighting

LED Rope Light, Round Instant Flexilight, 2-Wire, 1/2", 120V, Clear

LED Rope Light, Round Instant Flexilight, 2-Wire, 1/2" Diameter, 120 Volt, Clear, 150 Foot Roll, Can Be Used in Indoor or Outdoor Applications
Item #: 133405
CAT #: ERIF-120-150-CL
UPC:
Company wide:
0 in stock
Elite Lighting

Super-Brite Flexilight 5/8" Channel

Super-Brite Flexilight 5/8 iNCH Channel
Item #: 524475
CAT #: IU8-5/8
UPC:
Company wide:
0 in stock
American Lighting

LED Rope Light, 30', 3000K, 120V

LED Rope Light, 30 Foot, 30 Watt, 32 Lumen per Foot, 3000K, 67 CRI, 120 Volt, Dimmable, IP65 (Uncut, Void if Cut)
Item #: 2317613
CAT #: LR-LED-WW-30
UPC: 714176011936
Company wide:
0 in stock
Page 1 of 4
57 Items found