120V HYBRID 2 KIT 3FT WARM WHITE 2700K 120V AC PO

Item #: 966160

Cat #: H2-KIT-3-WW

UPC: 714176999951

Documents & Guides
ALG H2-KIT-3-WW 3FT KIT W PWR
Sign In or Register to view pricing and more.

No associated products found.

Overview

ALG H2-KIT-3-WW 3FT KIT W PWR
Also known as: 714176999951, H2-KIT-3-WW

Specifications

Volts AC: 120
Length: 3 ft
Wattage: 9
Color Temperature: 2700 (Warm White)
Light Technology: LED
Volts AC: 120
Wattage: 9
Light Technology: LED
Length: 3 ft
Color Temperature: 2700 (Warm White)

Customer Reviews

No reviews for this product
(0)