Hybrid 2 Kit Rope Light, 45', 2700K, 135 Watt, 120 Volt

Item #: 966168

Cat #: H2-KIT-45-WW

UPC: 714176000015

Documents & Guides
Hybrid 2 Kit Rope Light, 45 Foot, 2700K, 135 Watt, 145 Lumen per Foot, 120 Volt
Sign In or Register to view pricing and more.

No associated products found.

Overview

Hybrid 2 Kit Rope Light, 45 Foot, 2700K, 135 Watt, 145 Lumen per Foot, 120 Volt
Also known as: 714176000015, H2-KIT-45-WW

Specifications

Volts AC: 120
Length: 45 ft
Color Temperature: 2700 (Warm White)
Wattage: 135
Light Technology: LED
Volts AC: 120
Color Temperature: 2700 (Warm White)
Light Technology: LED
Length: 45 ft
Wattage: 135

Customer Reviews

No reviews for this product
(0)