1/2” 120V LED Flexbrite 150 Foot REELS, Bright White

Item #: 767305

Cat #: ULRL-LEDWH-150

UPC: 714176997995

Documents & Guides
1/2” 120V LED Flexbrite 150 Foot REELS, Bright White, 5000K, 1W/ft, 34Lm/ft
Sign In or Register to view pricing and more.

No associated products found.

Overview

1/2” 120V LED Flexbrite 150 Foot REELS, Bright White, 5000K, 1W/ft, 34Lm/ft
Also known as: 714176997995, ULRL-LEDWH-150

Specifications

Length: 150 ft
Color Temperature: 5000 (Bright White)
Volts AC: 120
Light Technology: LED
Length: 150 ft
Volts AC: 120
Color Temperature: 5000 (Bright White)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)