Hybrid 2 Kit Rope Light, 12', 2700K, 36 Watt, 120 Volt

Item #: 966165

Cat #: H2-KIT-12-WW

UPC: 714176999975

Documents & Guides
Hybrid 2 Kit Rope Light, 12 Foot, 2700K, 36 Watt, 145 Lumen per Foot, 120 Volt
Sign In or Register to view pricing and more.

Overview

Hybrid 2 Kit Rope Light, 12 Foot, 2700K, 36 Watt, 145 Lumen per Foot, 120 Volt
Also known as: 714176999975, H2-KIT-12-WW

Specifications

Volts AC: 120
Wattage: 36
Length: 12 ft
Color Temperature: 2700 (Warm White)
Light Technology: LED
Volts AC: 120
Length: 12 ft
Light Technology: LED
Wattage: 36
Color Temperature: 2700 (Warm White)

Customer Reviews

No reviews for this product
(0)