Hybrid 2 Kit Rope Light, 6', 2700K, 18 Watt, 120 Volt

Item #: 966163

Cat #: H2-KIT-6-WW

UPC: 714176999968

Documents & Guides
Hybrid 2 Kit Rope Light, 6 Foot, 2700K, 18 Watt, 145 Lumen per Foot, 120 Volt
Sign In or Register to view pricing and more.

No associated products found.

Overview

Hybrid 2 Kit Rope Light, 6 Foot, 2700K, 18 Watt, 145 Lumen per Foot, 120 Volt
Superb light output for indoor and outdoor use. Warm White and Bright White interconnectable kits emit 145 and 180 lumens per foot of light, respectively, while maintaining ETL Listing. Parallel wiring ensures that if one LED goes out, the rest of the LEDs continue to operate. Tool-free interconnection of kits and practical linking cables, and various mounting accessories make installation fast and straightforward.
Also known as: 714176999968, H2-KIT-6-WW

Specifications

Wattage: 18
Volts AC: 120
Color Temperature: 2700 (Warm White)
Length: 6 ft
Light Technology: LED
Wattage: 18
Color Temperature: 2700 (Warm White)
Light Technology: LED
Volts AC: 120
Length: 6 ft

Customer Reviews

No reviews for this product
(0)