Strut Channel Rigid Conduit Clamps

419 Found
Eaton B-Line

Rigid Strut Strap, 2", Steel, Zinc Plated

Item #: 272167
CAT #: B2013PAZN
UPC: 781011610647
Company wide:
0 in stock
Power-Strut

Rigid Strut Strap, 3", Steel, Electro-Galvanized

Item #: 79990
CAT #: PS-1100-AS-3-EG
UPC: 702316503410
Company wide:
0 in stock
Eaton B-Line

Rigid Strut Strap, 3", Steel, Zinc Plated

Item #: 67817
CAT #: B2015PAZN
UPC: 781011610845
Company wide:
0 in stock
Power-Strut

Rigid Strut Strap, 2-1/2", Steel, Electro-Galvanized

Item #: 80005
CAT #: PS-1100-AS-2-1/2-EG
UPC: 702316503335
Company wide:
0 in stock
Eaton B-Line

Rigid Strut Strap, 4", Steel, Zinc Plated

Item #: 67775
CAT #: B2017PAZN
UPC: 781011611040
Company wide:
0 in stock
Eaton B-Line

Rigid Strut Strap, 1", Steel, Zinc Plated

Item #: 67906
CAT #: B2010PAZN
UPC: 781011610340
Company wide:
0 in stock
Power-Strut

Rigid Strut Strap, 4", Steel, Electro-Galvanized

Item #: 79961
CAT #: PS-1100-AS-4-EG
UPC: 702316503663
Company wide:
0 in stock
Eaton B-Line

Rigid Strut Strap, 3/4", Steel, Zinc Plated

Item #: 68598
CAT #: B2009PAZN
UPC: 781011610241
Company wide:
0 in stock
Eaton B-Line

Rigid Strut Strap, 2-1/2", Steel, Zinc Plated

Item #: 67848
CAT #: B2014PAZN
UPC: 781011610746
Company wide:
0 in stock
Power-Strut

Rigid Strut Strap, 2", Steel, Electro-Galvanized

Item #: 116462
CAT #: PS-1100-AS-2-EG
UPC: 702316503250
Company wide:
0 in stock
Power-Strut

Rigid Strut Strap, 3/4", Steel, Electro-Galvanized

Item #: 79976
CAT #: PS-1100-AS-3/4-EG
UPC: 702316503540
Company wide:
0 in stock
Eaton B-Line

Conduit Clamp, 1-1/2" Diameter, Pre-Assembled, Steel/Zinc

Item #: 272148
CAT #: B2012PAZN
UPC: 781011610548
Company wide:
0 in stock
Power-Strut

Rigid Strut Strap, 1", Steel, Electro-Galvanized

Item #: 116521
CAT #: PS-1100-AS-1-EG
UPC: 702316502833
Company wide:
0 in stock
Unistrut

Rigid Strut Strap, 2", Material: Steel

Item #: 364934
CAT #: P1117AS-EG
UPC: 786364013114
Company wide:
0 in stock
Unistrut

Rigid Strut Strap, 1", Steel

Item #: 364930
CAT #: P1113AS-EG
UPC: 786364013084
Company wide:
0 in stock
Eaton B-Line

Conduit Clamp, 1-1/4" Diameter, Pre-Assembled, Steel/Zinc

Item #: 272109
CAT #: B2011PAZN
UPC: 781011610449
Company wide:
0 in stock
Eaton B-Line

Rigid Strut Strap, 2", Steel, Zinc Plated

Rigid Strut Strap, 2 Inch, Steel with Zinc Finish, Pre-Assembled, For Use With Rigid/IMC Conduit
Item #: 272167
CAT #: B2013PAZN
UPC: 781011610647
Company wide:
0 in stock
Power-Strut

Rigid Strut Strap, 3", Steel, Electro-Galvanized

Standard Strut Strap, Diameter: 3", Material: Steel, Finish: Electro-Galvanized, Thickness .105". For use with: GRC, IMC, SCH 40/SCH 80 Conduit.
Item #: 79990
CAT #: PS-1100-AS-3-EG
UPC: 702316503410
Company wide:
0 in stock
Eaton B-Line

Rigid Strut Strap, 3", Steel, Zinc Plated

Rigid Strut Strap, 3 Inch, Material: Steel, Finish: Zinc Plated, Pre-Assembled, For Use With Rigid/IMC Conduit
Item #: 67817
CAT #: B2015PAZN
UPC: 781011610845
Company wide:
0 in stock
Power-Strut

Rigid Strut Strap, 2-1/2", Steel, Electro-Galvanized

Standard Strut Strap, Diameter: 2-1/2", Material: Steel, Finish: Electro-Galvanized, Thickness .105". For use with: GRC, IMC, SCH 40/SCH 80 Conduit.
Item #: 80005
CAT #: PS-1100-AS-2-1/2-EG
UPC: 702316503335
Company wide:
0 in stock
Eaton B-Line

Rigid Strut Strap, 4", Steel, Zinc Plated

Rigid Strut Strap, 4 Inch, Material: Steel, Finish: Zinc Plated, Pre-Assembled, For Use With Rigid/IMC Conduit
Item #: 67775
CAT #: B2017PAZN
UPC: 781011611040
Company wide:
0 in stock
Eaton B-Line

Rigid Strut Strap, 1", Steel, Zinc Plated

Rigid Strut Strap, 1 Inch Diameter, Pre-Assembled, Steel with Zinc Plated Finish, For Use With Rigid/IMC Conduit
Item #: 67906
CAT #: B2010PAZN
UPC: 781011610340
Company wide:
0 in stock
Power-Strut

Rigid Strut Strap, 4", Steel, Electro-Galvanized

Standard Strut Strap, Diameter: 4", Material: Steel, Finish: Electro-Galvanized, Thickness .125". For use with: GRC, IMC, SCH 40/SCH 80 Conduit.
Item #: 79961
CAT #: PS-1100-AS-4-EG
UPC: 702316503663
Company wide:
0 in stock
Eaton B-Line

Rigid Strut Strap, 3/4", Steel, Zinc Plated

Rigid Strut Strap, 3/4 Inch Diameter, Pre-Assembled, Steel with Zinc Plated Finish, For Use With Rigid/IMC Conduit
Item #: 68598
CAT #: B2009PAZN
UPC: 781011610241
Company wide:
0 in stock
Eaton B-Line

Rigid Strut Strap, 2-1/2", Steel, Zinc Plated

Rigid Strut Strap, 2-1/2 Inch Diameter, Pre-Assembled, Steel with Zinc Plated Finish, For Use With Rigid/IMC Conduit
Item #: 67848
CAT #: B2014PAZN
UPC: 781011610746
Company wide:
0 in stock
Power-Strut

Rigid Strut Strap, 2", Steel, Electro-Galvanized

Standard Strut Strap, Diameter: 2", Material: Steel, Finish: Electro-Galvanized, Thickness .105". For use with: GRC, IMC, SCH 40/SCH 80 Conduit.
Item #: 116462
CAT #: PS-1100-AS-2-EG
UPC: 702316503250
Company wide:
0 in stock
Power-Strut

Rigid Strut Strap, 3/4", Steel, Electro-Galvanized

Standard Strut Strap, Diameter: 3/4", Material: Steel, Finish: Electro-Galvanized, Thickness .75". For use with: GRC, IMC, SCH 40/SCH 80 Conduit.
Item #: 79976
CAT #: PS-1100-AS-3/4-EG
UPC: 702316503540
Company wide:
0 in stock
Eaton B-Line

Conduit Clamp, 1-1/2" Diameter, Pre-Assembled, Steel/Zinc

Conduit Clamp, 1-1/2 Inch Diameter, Pre-Assembled, Steel With Zinc Finish, For Use With Rigid/IMC Conduit
Item #: 272148
CAT #: B2012PAZN
UPC: 781011610548
Company wide:
0 in stock
Power-Strut

Rigid Strut Strap, 1", Steel, Electro-Galvanized

Standard Pipe Clamp, Diameter: 1", Material: Steel, Finish: Electro-Galvanized, Thickness .75". For use with: GRC, IMC, SCH 40/SCH 80 Conduit.
Item #: 116521
CAT #: PS-1100-AS-1-EG
UPC: 702316502833
Company wide:
0 in stock
Unistrut

Rigid Strut Strap, 2", Material: Steel

Rigid Strut Strap, 2 Inch, Material: Steel, Finish: Electro-Galvanized, Pre-Assembled, For Use With Rigid/IMC Conduit
Item #: 364934
CAT #: P1117AS-EG
UPC: 786364013114
Company wide:
0 in stock
Unistrut

Rigid Strut Strap, 1", Steel

Rigid Strut Strap, 1 Inch, Material: Steel, Finish: Electro-Galvanized, Pre-Assembled, For Use With Rigid/IMC Conduit
Item #: 364930
CAT #: P1113AS-EG
UPC: 786364013084
Company wide:
0 in stock
Eaton B-Line

Conduit Clamp, 1-1/4" Diameter, Pre-Assembled, Steel/Zinc

Conduit Clamp, 1-1/4 Inch Diameter, Pre-Assembled, Steel With Zinc Finish, For Use With Rigid/IMC Conduit
Item #: 272109
CAT #: B2011PAZN
UPC: 781011610449
Company wide:
0 in stock
Page 1 of 27
419 Items found