
Rigid Strut Strap, 3", Steel, Electro-Galvanized
Item #: 79990
Cat #: PS-1100-AS-3-EG
UPC: 702316503410
Standard Strut Strap, Diameter: 3", Material: Steel, Finish: Electro-Galvanized, Thickness .105". For use with: GRC, IMC, SCH 40/SCH 80 Conduit.
Sign In or Register to view pricing and more.
Overview
Standard Strut Strap, Diameter: 3", Material: Steel, Finish: Electro-Galvanized, Thickness .105". For use with: GRC, IMC, SCH 40/SCH 80 Conduit.
Atkore 3" Pipe Clamp Fittings
Also known as: 702316503410, PS-1100-AS-3-EG, 3" rigid strut strap
Specifications
Diameter: | 3 in |
Material: | Steel |
Diameter: | 3 in |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)