
Rigid Strut Strap, 4", Steel, Zinc Plated
Item #: 67775
Cat #: B2017PAZN
UPC: 781011611040
Documents & Guides
Rigid Strut Strap, 4 Inch, Material: Steel, Finish: Zinc Plated, Pre-Assembled, For Use With Rigid/IMC Conduit
Sign In or Register to view pricing and more.
Overview
Rigid Strut Strap, 4 Inch, Material: Steel, Finish: Zinc Plated, Pre-Assembled, For Use With Rigid/IMC Conduit
Bline offers a full selection of fittings and accessories to complete our strut system. Fittings are made from hot rolled, pickled and oiled plate or strip steel in accordance with ASTM A1018 33,000 PSI min. yield, unless noted.
Also known as: 781011611040, B2017PAZN
Specifications
Material: | Steel |
Diameter: | 4 in |
Material: | Steel |
Diameter: | 4 in |
Customer Reviews
No reviews for this product
(0)