
Rigid Strut Strap, 4", Steel, Electro-Galvanized
Item #: 79961
Cat #: PS-1100-AS-4-EG
UPC: 702316503663
Standard Strut Strap, Diameter: 4", Material: Steel, Finish: Electro-Galvanized, Thickness .125". For use with: GRC, IMC, SCH 40/SCH 80 Conduit.
Sign In or Register to view pricing and more.
No associated products found.
Overview
Standard Strut Strap, Diameter: 4", Material: Steel, Finish: Electro-Galvanized, Thickness .125". For use with: GRC, IMC, SCH 40/SCH 80 Conduit.
Atkore 4" Pipe Clamp Fittings
Also known as: 702316503663, PS-1100-AS-4-EG, Strut strap , Kindorf Strap, Unistrut Bracket
Specifications
Material: | Steel |
Diameter: | 4 in |
Material: | Steel |
Diameter: | 4 in |
Customer Reviews
No reviews for this product
(0)