Rigid Strut Strap, 2", Steel, Electro-Galvanized
Item #: 116462
Cat #: PS-1100-AS-2-EG
UPC: 702316503250
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Standard Strut Strap, Diameter: 2", Material: Steel, Finish: Electro-Galvanized, Thickness .105". For use with: GRC, IMC, SCH 40/SCH 80 Conduit.
Overview
Standard Strut Strap, Diameter: 2", Material: Steel, Finish: Electro-Galvanized, Thickness .105". For use with: GRC, IMC, SCH 40/SCH 80 Conduit.
Atkore 2" Pipe Clamp Fittings
Also known as: 702316503250, PS-1100-AS-2-EG, standoff bracket strap , thick wall 2" strut strap, unistrut clamp
Specifications
Material: | Steel |
Diameter: | 2 in |
Material: | Steel |
Diameter: | 2 in |
Customer Reviews
No reviews for this product
(0)