
Rigid Strut Strap, 3/4", Steel, Electro-Galvanized
Item #: 79976
Cat #: PS-1100-AS-3/4-EG
UPC: 702316503540
Standard Strut Strap, Diameter: 3/4", Material: Steel, Finish: Electro-Galvanized, Thickness .75". For use with: GRC, IMC, SCH 40/SCH 80 Conduit.
Sign In or Register to view pricing and more.
Overview
Standard Strut Strap, Diameter: 3/4", Material: Steel, Finish: Electro-Galvanized, Thickness .75". For use with: GRC, IMC, SCH 40/SCH 80 Conduit.
Pipe and Rigid Steel Conduit Clamps PS 1100 series pipe clamps are designed for use with standard pipe, rigid metal conduit (RMC), or galvanized rigid conduit (GRC). These clamps are commonly used for trapeze supports, seismic bracing, wall supports, vertical runs, attachment to poles, and general framing needs. For application examples, refer to our Application Showcase. This series is also OPM pre-approved for seismic bracing with load testing in three directions.
Also known as: 702316503540, PS-1100-AS-3/4-EG, Strut Straps, WINDOW CLAMP, unistrut clamps, Kindorf clamps
Specifications
Diameter: | 3/4 in |
Material: | Steel |
Diameter: | 3/4 in |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)