Connectors, Crimps, Disconnects

1,017 Found
Ideal

Steel Crimp Connector, 410 18-10 AWG, 100/Bag

Item #: 14204
CAT #: 30-410
UPC: 783250304103
Sign In or Register to view pricing and more.
NSI Tork

Splice Tap Kit, 12 - 14 AWG, 2 Conductor Cable With Ground

Item #: 200245
CAT #: NMS-2
UPC: 662381003201
Sign In or Register to view pricing and more.
Ideal

Copper Splice Cap Crimp Conn, 18-10 AWG, 100/Bag

Item #: 29684
CAT #: 2006S
UPC: 781789450056
Sign In or Register to view pricing and more.
Wago

Splicing Connector, Compact, 221-413 Series, 24 -12 AWG, 3-Port, 50/PK

Item #: 906045
CAT #: 60267606
UPC:
Sign In or Register to view pricing and more.
NSI Tork

Splice Kit, 12 - 14 AWG, 3 Conductor Cable With Ground

Item #: 200269
CAT #: NMS-3
UPC: 662381003218
Sign In or Register to view pricing and more.
Ideal

In-Sure® Push-In Wire Conn, 34 4-Port Yel, 200/Jar

Item #: 15631
CAT #: 30-1034J
UPC: 783250693580
Sign In or Register to view pricing and more.
Wago

Connector, Cage Clamp, 3 Port, 30A, 600VAC, 20-10AWG, Clear Body

Item #: 1257648
CAT #: 60361833
UPC: 055143718343
Sign In or Register to view pricing and more.
Wago

Wire Connector, Lever Nut, Three Port, Push In, 28 to 12 AWG

Item #: 367132
CAT #: 51043649
UPC:
Sign In or Register to view pricing and more.
Wago

Wire Connector, 4-Port, Push-In, 18 - 12 AWG

Item #: 650195
CAT #: 51204473
UPC:
Sign In or Register to view pricing and more.
Ideal

Copper Splice Cap Crimp Conn, 14-4 AWG, 50/Bag

Item #: 29661
CAT #: 2011S
UPC: 781789450070
Sign In or Register to view pricing and more.
Wago

Splicing Connector, Compact, 221-415 Series, 5-Port, 24 -12 AWG, 25/PK

Item #: 906048
CAT #: 60267607
UPC: 050821897143
Sign In or Register to view pricing and more.
Ideal

In-Sure® Push-In Wire Conn, 33 3-Port Org, 250/Jar

Item #: 15609
CAT #: 30-1033J
UPC: 783250693559
Sign In or Register to view pricing and more.
Wago

Splicing Connector, Compact, 221-412 Series, 24 -12 AWG, 2-Port, 100/PK

Item #: 906041
CAT #: 60267605
UPC: 050821897129
Sign In or Register to view pricing and more.
Ideal

Splice Cap Insulator for 2006S, 100/Box

Item #: 29638
CAT #: 2007
UPC: 781789450100
Sign In or Register to view pricing and more.
Wago

Splicing Connector, 221-615/K194-4045, 5-Port, Lever Operator, 15/PK

Item #: 1257649
CAT #: 60361834
UPC: 055143718381
Sign In or Register to view pricing and more.
Wago

Push-In Wire Connector, 2 Ports, 28 - 12 AWG, Gray, Order of 1 = Box of 50 Connectors

Item #: 447644
CAT #: 51249533
UPC: 050821346566
Sign In or Register to view pricing and more.
Ideal

Steel Crimp Connector, 410 18-10 AWG, 100/Bag

Crimp Connector, Steel, 600V, Conductor Range: 18 - 10 AWG. Package of 100.
Item #: 14204
CAT #: 30-410
UPC: 783250304103
Sign In or Register to view pricing and more.
NSI Tork

Splice Tap Kit, 12 - 14 AWG, 2 Conductor Cable With Ground

Splice Tap Kit, Conductor Size: 14 AWG - 12 AWG, 2-Conductor, Ground
Item #: 200245
CAT #: NMS-2
UPC: 662381003201
Sign In or Register to view pricing and more.
Ideal

Copper Splice Cap Crimp Conn, 18-10 AWG, 100/Bag

Crimp Connector Splice Cap, Copper, 600V, Conductor Range: 18 - 10 Awg. Package of 100.
Item #: 29684
CAT #: 2006S
UPC: 781789450056
Sign In or Register to view pricing and more.
Wago

Splicing Connector, Compact, 221-413 Series, 24 -12 AWG, 3-Port, 50/PK

Splicing Connector, Compact, 221-413 Series, 24 -12 AWG, 3-Conductor With Levers, 600 Volt, For Use in Connecting Any Combination of Solid, Stranded, Flexible Copper Wires, Order of 1 Each = Pack of 50 Connectors
Item #: 906045
CAT #: 60267606
UPC:
Sign In or Register to view pricing and more.
NSI Tork

Splice Kit, 12 - 14 AWG, 3 Conductor Cable With Ground

Splice Kit, Conductor Size: 14 AWG - 12 AWG, 3-Conductor, Ground.
Item #: 200269
CAT #: NMS-3
UPC: 662381003218
Sign In or Register to view pricing and more.
Ideal

In-Sure® Push-In Wire Conn, 34 4-Port Yel, 200/Jar

Push-In Wire Connector, 4 Ports, 600V, Conductor Range: 20 to 12 AWG, Color: Yellow. Package of 200.
Item #: 15631
CAT #: 30-1034J
UPC: 783250693580
Sign In or Register to view pricing and more.
Wago

Connector, Cage Clamp, 3 Port, 30A, 600VAC, 20-10AWG, Clear Body

Connector, Cage Clamp, 3 Port, 30A, 600VAC, 20-10AWG, Clear Body, Order of 1 Each = 30 Connectors
Item #: 1257648
CAT #: 60361833
UPC: 055143718343
Sign In or Register to view pricing and more.
Wago

Wire Connector, Lever Nut, Three Port, Push In, 28 to 12 AWG

Push-In Wire Connector, 3 Ports, 600V, 28 to 12 AWG, Gray, Order of 1 Each = Pack of 50 Connectors
Item #: 367132
CAT #: 51043649
UPC:
Sign In or Register to view pricing and more.
Wago

Wire Connector, 4-Port, Push-In, 18 - 12 AWG

Push-In Wire Connector, 4 Ports, 600V, Conductor Range: 18 to 12 AWG, Color: Orange, Order of 1 Each = 100 Connectors
Item #: 650195
CAT #: 51204473
UPC:
Sign In or Register to view pricing and more.
Ideal

Copper Splice Cap Crimp Conn, 14-4 AWG, 50/Bag

Crimp Connector Splice Cap, Copper, 600V, Conductor Range: 14 - 4 AWG. Package of 50.
Item #: 29661
CAT #: 2011S
UPC: 781789450070
Sign In or Register to view pricing and more.
Wago

Splicing Connector, Compact, 221-415 Series, 5-Port, 24 -12 AWG, 25/PK

Splicing Connector, Compact, 221-415 Series, Wire Range: 24 -12 AWG, 5-Conductor With Levers, 600 Volt, For Use in Connecting Any Combination of Solid, Stranded, Flexible Copper Wires, Box of 25, Order of 1 Each = Box of 25 Connectors.
Item #: 906048
CAT #: 60267607
UPC: 050821897143
Sign In or Register to view pricing and more.
Ideal

In-Sure® Push-In Wire Conn, 33 3-Port Org, 250/Jar

Push-In Wire Connector, 3 Ports, 600V, Conductor Range: 20 to 12 AWG, Color: Orange. Package of 250.
Item #: 15609
CAT #: 30-1033J
UPC: 783250693559
Sign In or Register to view pricing and more.
Wago

Splicing Connector, Compact, 221-412 Series, 24 -12 AWG, 2-Port, 100/PK

Splicing Connector, Compact, 221-412 Series, Wire Range: 24 -12 AWG, 2-Conductor With Levers, 600 Volt, For Use in Connecting Any Combination of Solid, Stranded, Flexible Copper Wires, Order of 1 Each = Pack of 100 Connectors
Item #: 906041
CAT #: 60267605
UPC: 050821897129
Sign In or Register to view pricing and more.
Ideal

Splice Cap Insulator for 2006S, 100/Box

Splice Cap Insulator, Non-Metallic, 600V. For use with 2006S Series Crimp Connector Splice Caps. Package of 100.
Item #: 29638
CAT #: 2007
UPC: 781789450100
Sign In or Register to view pricing and more.
Wago

Splicing Connector, 221-615/K194-4045, 5-Port, Lever Operator, 15/PK

Splicing Connector, 221-615/K194-4045, 5-Port, Lever Operator, 20-10 AWG, Order of 1 Each = Pack of 15 Connectors
Item #: 1257649
CAT #: 60361834
UPC: 055143718381
Sign In or Register to view pricing and more.
Wago

Push-In Wire Connector, 2 Ports, 28 - 12 AWG, Gray, Order of 1 = Box of 50 Connectors

Push-In Wire Connector, 2 Ports, 600 Volt, 28 to 12 AWG, Gray, Order of 1 Each = Box of 50 Connectors
Item #: 447644
CAT #: 51249533
UPC: 050821346566
Sign In or Register to view pricing and more.
Page 1 of 64
1,017 Items found