
Copper Splice Cap Crimp Conn, 14-4 AWG, 50/Bag
Item #: 29661
Cat #: 2011S
UPC: 781789450070
Documents & Guides
Crimp Connector Splice Cap, Copper, 600V, Conductor Range: 14 - 4 AWG. Package of 50.
Sign In or Register to view pricing and more.
No associated products found.
Overview
Crimp Connector Splice Cap, Copper, 600V, Conductor Range: 14 - 4 AWG. Package of 50.
Crimp connectors from IDEAL® are designed for making fast, permanent, pressure-type connections. Whether there is a connection in a high vibration environment or installations at an OEM, there is a solution available. The steel and copper crimp connectors cover a wide range of combinations and have available insulating caps to protect against dangerous electrical shock.
Also known as: 781789450070, 2011S
Specifications
Material: | Copper |
Volts AC: | 600 |
Allowable Gauge Range: | 14 - 4 |
Material: | Copper |
Allowable Gauge Range: | 14 - 4 |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)