![In-Sure® Push-In Wire Conn, 34 4-Port Yel, 200/Jar In-Sure® Push-In Wire Conn, 34 4-Port Yel, 200/Jar](https://rexel-cdn.com/products/ide301033j.jpg?i=848F9D4B-3C12-4229-81A9-292045FCB7E1&f=420)
In-Sure® Push-In Wire Conn, 34 4-Port Yel, 200/Jar
Item #:
15631
Cat #:
30-1034J
UPC:
783250693580
Sign In or Register to view pricing and more.
Documents & Guides
Push-In Wire Connector, 4 Ports, 600V, Conductor Range: 20 to 12 AWG, Color: Yellow. Package of 200.
Overview
Push-In Wire Connector, 4 Ports, 600V, Conductor Range: 20 to 12 AWG, Color: Yellow. Package of 200.
IDEAL, Wire Connector, In-Sure, Push-In, Size: 0.780 IN Length X 0.820 IN WidthX 0.380 IN Height, Connection: 4 Ports, Wire Size: #12 AWG - #20 AWG Solid, #12AWG - #16 AWG (19 Strand Or Less) #18 AWG (7 Strand) Stranded, #14 AWG - #18 AWG(19 Strand Or Less) Stranded (Tin Bonded), Color: Yellow, Voltage Rating: 600 VMaximum Building Wire, 1000 V Maximum Signs And Lighting Fixtures, Temperature Rating: 105 DEG C Shell Rated, Wire Type: Solid, Stranded, Stranded (Tin Bonded);Model: 34
Also known as: 783250693580, 30-1034J
Specifications
Volts AC: | 600 |
Material: | Nylon |
Standards: | California Proposition 65 |
Color: | Yellow |
Allowable Gauge Range: | 14 - 12 |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 14 - 12 |
Material: | Nylon |
Color: | Yellow |
Customer Reviews
No reviews for this product
(0)