
Splice Kit, 12 - 14 AWG, 3 Conductor Cable With Ground
Item #: 200269
Cat #: NMS-3
UPC: 662381003218
Documents & Guides
Splice Kit, Conductor Size: 14 AWG - 12 AWG, 3-Conductor, Ground.
Sign In or Register to view pricing and more.
No associated products found.
Overview
Splice Kit, Conductor Size: 14 AWG - 12 AWG, 3-Conductor, Ground.
Non Metallic Splice Kit 12-14 AWG for 3 Conductors with Ground Non Metallic Splice Kits are used for splicing 12 or 14 AWG solid conductor, 3-conductor cable with ground. Hinged cover makes termination fast and easy. Approved for use in a variety of applications including: residential branch circuits, manufactured housing and pre-fabricated building structures.
Also known as: 662381003218, NMS-3, 12-3 14-3 Quick connect , Buriable splice, in wall splice kit
Specifications
Color: | Clear |
Allowable Gauge Range: | 14 - 12 |
Color: | Clear |
Allowable Gauge Range: | 14 - 12 |
Customer Reviews
No reviews for this product
(0)