Splice Tap Kit, 12 - 14 AWG, 2 Conductor Cable With Ground

Item #: 200245

Cat #: NMS-2

UPC: 662381003201

Sign In or Register to view pricing and more.
Documents & Guides
Splice Tap Kit, Conductor Size: 14 AWG - 12 AWG, 2-Conductor, Ground

Overview

Splice Tap Kit, Conductor Size: 14 AWG - 12 AWG, 2-Conductor, Ground
Non Metallic Splice Kit 12-14 AWG for 2 Conductors with Ground Non Metallic Splice Kits are used for splicing 12 or 14 AWG solid conductor, 2-conductor cable with ground. Hinged cover makes termination fast and easy. Approved for use in a variety of applications including: residential branch circuits, manufactured housing and pre-fabricated building structures.
Also known as: 662381003201, NMS-2, in wall splice kit, nmb splice kit , wall splice kit

Specifications

Color: Clear
Allowable Gauge Range: 14 - 12
Color: Clear
Allowable Gauge Range: 14 - 12

Customer Reviews

1 Overall
(1)
1/5
Total Electric LLC - Raymond on 06/25/2013
NSI Tork cable splicers fail
these are dangerous. Please don't use them. Especially on multi-wire branch circuits where a lost neutral might result in damaged equipment, fires, or death. I replace burned out NSI splices with conventional splices several times a year. Set a box, pre-twist your stripped conductors with lineman pliers, trim to length, and twist a good wirenut down like you never want to see it burn up and forget about it.