![Wire Connector, 4-Port, Push-In, 18 - 12 AWG Wire Connector, 4-Port, Push-In, 18 - 12 AWG](https://rexel-cdn.com/products/wag773164.jpg?i=6696838B-558A-4EC1-B3A7-0F4A94FE01FF&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Push-In Wire Connector, 4 Ports, 600V, Conductor Range: 18 to 12 AWG, Color: Orange, Order of 1 Each = 100 Connectors
Overview
Push-In Wire Connector, 4 Ports, 600V, Conductor Range: 18 to 12 AWG, Color: Orange, Order of 1 Each = 100 Connectors
WAGO spring clamp terminal blocks are suitable for solid aluminum conductors up to 4 mm²/12 AWG if WAGO “Alu-Plus” Contact Paste is used for termination.
Also known as: 51204473, walnut, wago
Specifications
Color: | Orange |
Volts AC: | 600 |
Material: | Nylon |
Allowable Gauge Range: | 18 - 12 |
Color: | Orange |
Material: | Nylon |
Volts AC: | 600 |
Allowable Gauge Range: | 18 - 12 |
Customer Reviews
No reviews for this product
(0)