T8 Tuffguard Coated Fluorescent Lamps

7 Found
Philips Lighting

32 Watt T8 Tuffguard Coated Fluorescent Bulb

Item #: 1409538
CAT #: F32T8/TL941/ALTO TG 30PK
UPC: 046677536503
Company wide:
0 in stock
SYLVANIA

Fluorescent Lamp, Coated, T8, 48", 32W, 3500K

Item #: 440128
CAT #: FO32/835/XV/ECO/SL
UPC: 046135214301
Company wide:
0 in stock
Philips Lighting

32 Watt T8 Tuffguard Coated Fluorescent Bulb

Item #: 1344775
CAT #: F32T8/TL950/ALTO-TG
UPC: 046677536510
Company wide:
0 in stock
Glass Surface Systems

Fluorescent Lamp, Coated, T8, 48", 32W, 5000K

Item #: 483454
CAT #: GSS22026-2
UPC:
Company wide:
0 in stock
Glass Surface Systems

Fluorescent Lamp, Coated, T8, 96", 86W, 4100K

Item #: 417759
CAT #: 236885-3
UPC:
Company wide:
0 in stock
Shat-R-Shield

F32T8 TL830/HV/ALTO (PK X

Item #: 116434
CAT #: 46526
UPC: 726585465262
Company wide:
0 in stock
Glass Surface Systems

Fluorescent Lamp, Coated, T8, 48", 32W, 3000K

Item #: 786721
CAT #: GSS25611-1
UPC:
Company wide:
0 in stock
Philips Lighting

32 Watt T8 Tuffguard Coated Fluorescent Bulb

Fluorescent, TuffGuard Coated Lamp, 32W, Bulb: T8 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 2600, CRI: 90, Color Temp: 4100K. Length: 48 in. *Philips Part # 536508, 12NC 927871203913* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Item #: 1409538
CAT #: F32T8/TL941/ALTO TG 30PK
UPC: 046677536503
Company wide:
0 in stock
SYLVANIA

Fluorescent Lamp, Coated, T8, 48", 32W, 3500K

Fluorescent Lamp, Coated, Extended Value, T8, 32 Watt, 3500K, Medium Bipin, 48 inch, Lumens: 2850, 83 CRI, Standard Case Qty: 30 *Sylvania Part # 21430* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Item #: 440128
CAT #: FO32/835/XV/ECO/SL
UPC: 046135214301
Company wide:
0 in stock
Philips Lighting

32 Watt T8 Tuffguard Coated Fluorescent Bulb

Fluorescent, TuffGuard Coated Lamp, 32W, Bulb: T8 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 2600, CRI: 90, Color Temp: 5000K. Length: 48 in. *Philips Part # 536516, 12NC 927871205506* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Item #: 1344775
CAT #: F32T8/TL950/ALTO-TG
UPC: 046677536510
Company wide:
0 in stock
Glass Surface Systems

Fluorescent Lamp, Coated, T8, 48", 32W, 5000K

Fluorescent Lamp, Coated, T8, 32 Watt, Base: Medium Bi-Pin (G13), Lumens: 2850, CRI: 85, Color Temperature: 5000K, Length: 48 inch
Item #: 483454
CAT #: GSS22026-2
UPC:
Company wide:
0 in stock
Glass Surface Systems

Fluorescent Lamp, Coated, T8, 96", 86W, 4100K

Fluorescent Lamp, Coated, 96 Watt, Bulb: T8 (Tubular), Base: Recessed Double Contact (R17d), Lumens: 8200, CRI: 85, Color Temperature: 4100K, Length: 96 inch
Item #: 417759
CAT #: 236885-3
UPC:
Company wide:
0 in stock
Shat-R-Shield

F32T8 TL830/HV/ALTO (PK X

SRS 46526 F32T8 TL830/HV/ALTO (PK X
Item #: 116434
CAT #: 46526
UPC: 726585465262
Company wide:
0 in stock
Glass Surface Systems

Fluorescent Lamp, Coated, T8, 48", 32W, 3000K

Fluorescent Lamp, Coated, T8, 32 Watt, Base: Medium Bi-Pin (G13), Lumens: 2925, CRI: 85, Color Temperature: 3000K, Length: 48 inch
Item #: 786721
CAT #: GSS25611-1
UPC:
Company wide:
0 in stock
Page 1 of 1
7 Items found