
Fluorescent Lamp, Coated, T8, 48", 32W, 3000K
Item #: 786721
Cat #: GSS25611-1
UPC:
Documents & Guides
Fluorescent Lamp, Coated, T8, 32 Watt, Base: Medium Bi-Pin (G13), Lumens: 2925, CRI: 85, Color Temperature: 3000K, Length: 48 inch
Sign In or Register to view pricing and more.
Overview
Fluorescent Lamp, Coated, T8, 32 Watt, Base: Medium Bi-Pin (G13), Lumens: 2925, CRI: 85, Color Temperature: 3000K, Length: 48 inch
Also known as: GSS25611-1
Specifications
Color Temperature: | 3000 (Warm White) |
Wattage: | 32 |
Color Rendering Index (CRI): | 85 |
Length: | 4 ft, 48 in |
Lumens: | 2925 |
Light Technology: | Fluorescent |
Type: | Shatter-Resistant |
Base: | Medium Bi-Pin (G13) |
Material: | Safety Coated Glass |
Color Temperature: | 3000 (Warm White) |
Color Rendering Index (CRI): | 85 |
Lumens: | 2925 |
Type: | Shatter-Resistant |
Material: | Safety Coated Glass |
Wattage: | 32 |
Length: | 4 ft, 48 in |
Light Technology: | Fluorescent |
Base: | Medium Bi-Pin (G13) |
Customer Reviews
No reviews for this product
(0)