Fluorescent - Tube - T8

131 Found
LEDVANCE

Fluorescent Lamp, Ecologic, T8, 48", 32W, 4100K

Item #: 33856
CAT #: FO32/841/ECO
UPC: 046135217814
Company wide:
0 in stock
LEDVANCE

Fluorescent Lamp, T8, 48", 32W, 4100K

Item #: 711643
CAT #: FO32/V41/ECO
UPC: 046135224386
Company wide:
0 in stock
LEDVANCE

Fluorescent Lamp, Ecologic, T8, 48", 32W, 3500K

Item #: 33878
CAT #: FO32/835/ECO
UPC: 046135217791
Company wide:
0 in stock
LEDVANCE

FO32850ECO 30/CS 1/SKU

Item #: 44947
CAT #: FO32/850/ECO
UPC: 046135221439
Company wide:
0 in stock
SYLVANIA

Fluorescent Lamp, Ecologic, T8, 24", 17W, 4100K

Item #: 45194
CAT #: FO17/841/ECO
UPC: 046135221378
Company wide:
0 in stock
LEDVANCE

Fluorescent Lamp, Ecologic, T8, 48 Inch

Item #: 730654
CAT #: FO32/V35/ECO
UPC: 046135224379
Company wide:
0 in stock
LEDVANCE

Fluorescent Lamp, T8, 48", 32W, 5000K

Item #: 730656
CAT #: FO32/V50/ECO
UPC: 046135224393
Company wide:
0 in stock
Philips Lighting

Fluorescent Lamp, Long Life T8, 48", 32W, 4100K

Item #: 452872
CAT #: F32T8/TL841-PLUS-ALTO-HV-30PK
UPC: 046677281793
Company wide:
0 in stock
SYLVANIA

Fluorescent Lamp, Ecologic, T8, 96", 59W, 4100K

Item #: 44406
CAT #: FO96/841/ECO
UPC: 046135221491
Company wide:
0 in stock
LEDVANCE

Fluorescent Lamp, Preheat, T8, 18", 15W, 4200K

Item #: 31299
CAT #: F15T8/CW
UPC: 046135216169
Company wide:
0 in stock
Philips Lighting

Fluorescent, ALTO II High CRI Lamp, 32W, T8, 41K

Item #: 1218654
CAT #: F32T8/TL941/ALTO
UPC: 046677479626
Company wide:
0 in stock
LEDVANCE

Fluorescent Lamp, Ecologic, T8, 36

Item #: 45137
CAT #: FO25/841/ECO
UPC: 046135221408
Company wide:
0 in stock
SYLVANIA

Fluorescent Lamp, Extended Performance, T8, 96", 59W, 4100K

Item #: 79753
CAT #: FO96/841/XP/ECO
UPC: 046135220326
Company wide:
0 in stock
LEDVANCE

Fluorescent Lamp, Extended Performance, T8, 48", 32W, 6500K

Item #: 34243
CAT #: FO32/865/XP/ECO
UPC: 046135217203
Company wide:
0 in stock
LEDVANCE

Fluorescent Lamp, Ecologic, T8, 24", 17W, 3500K

Item #: 45214
CAT #: FO17/835/ECO
UPC: 046135221361
Company wide:
0 in stock
Philips Lighting

Fluorescent Lamp, Long Life, T8, 24", 17W, 4100K

Item #: 444020
CAT #: F17T8/TL841/PLUS/ALTO-30PK
UPC: 046677280956
Company wide:
0 in stock
LEDVANCE

Fluorescent Lamp, Ecologic, T8, 48", 32W, 4100K

Fluorescent Lamp, Ecologic, T8, 32 Watt, Base: Medium Bi-Pin (G13), Lumens: 2950, CRI: 82, Color Temperature: 4100K, Length: 48 inch, Octron Series, Standard Case Qty: 30 *Sylvania Part # 21781* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Item #: 33856
CAT #: FO32/841/ECO
UPC: 046135217814
Company wide:
0 in stock
LEDVANCE

Fluorescent Lamp, T8, 48", 32W, 4100K

Fluorescent Lamp, 32 Watt, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 2450, CRI: 90, Color Temperature: 4100K, Length: 48 inch, Standard Case Qty: 30 *Sylvania Part # 22438* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Item #: 711643
CAT #: FO32/V41/ECO
UPC: 046135224386
Company wide:
0 in stock
LEDVANCE

Fluorescent Lamp, Ecologic, T8, 48", 32W, 3500K

Fluorescent Lamp, Ecologic, T8, 32 Watt, Base: Medium Bi-Pin (G13), Lumens: 2950, CRI: 82, Color Temperature: 3500K, Length: 48 inch, Octron Series, Standard Case Qty: 30 *Sylvania Part # 21779* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Item #: 33878
CAT #: FO32/835/ECO
UPC: 046135217791
Company wide:
0 in stock
LEDVANCE

FO32850ECO 30/CS 1/SKU

32W, 48" MOL, T8 OCTRON fluorescent lamp, 5000K color temperature, rare earth phosphor, 81 CRI, suitable for IS or RS operation, ECOLOGIC *Sylvania Part # 22143* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Item #: 44947
CAT #: FO32/850/ECO
UPC: 046135221439
Company wide:
0 in stock
SYLVANIA

Fluorescent Lamp, Ecologic, T8, 24", 17W, 4100K

Fluorescent Lamp, Ecologic, T8, 17 Watt, Base: Medium Bi-Pin (G13), Lumens: 1350, CRI: 82, Color Temperature: 4100K, Length: 24 inch, Octron Series, Standard Case Qty: 60 *Sylvania Part # 22137* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Item #: 45194
CAT #: FO17/841/ECO
UPC: 046135221378
Company wide:
0 in stock
LEDVANCE

Fluorescent Lamp, Ecologic, T8, 48 Inch

Fluorescent Lamp, 32 Watt, Bulb: T8, Base: Miniature Bi-Pin (G5), Color Temp: 3500K, Length: 48 Inch *Sylvania Part # 22437* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Item #: 730654
CAT #: FO32/V35/ECO
UPC: 046135224379
Company wide:
0 in stock
LEDVANCE

Fluorescent Lamp, T8, 48", 32W, 5000K

Fluorescent Lamp, 32 Watt, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 2450, CRI: 90, Color Temperature: 5000K, Length: 48 inch, Standard Case Qty: 30 *Sylvania Part # 22439* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Item #: 730656
CAT #: FO32/V50/ECO
UPC: 046135224393
Company wide:
0 in stock
Philips Lighting

Fluorescent Lamp, Long Life T8, 48", 32W, 4100K

Fluorescent Lamp, Long Life, PlusHV, T8, 48 inch, 32 Watt, 4100K, Medium Bipin, Lumens: 2950, 85 CRI *Philips Part # 28179-0* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Item #: 452872
CAT #: F32T8/TL841-PLUS-ALTO-HV-30PK
UPC: 046677281793
Company wide:
0 in stock
SYLVANIA

Fluorescent Lamp, Ecologic, T8, 96", 59W, 4100K

Fluorescent Lamp, Ecologic, T8, 59 Watt, Single Pin, 4100K, Lumens: 5900, 82 CRI, Length: 96 inch, Standard Case Qty: 24 *Sylvania Part # 22149* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Item #: 44406
CAT #: FO96/841/ECO
UPC: 046135221491
Company wide:
0 in stock
LEDVANCE

Fluorescent Lamp, Preheat, T8, 18", 15W, 4200K

Fluorescent Lamp, Preheat, 15 Watt, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 825, CRI: 65, Color Temperature: 4200K, Rated Average Life: 7,500 Hrs. Length: 18 inch, Standard Case Qty: 48 *Sylvania Part # 21616* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Item #: 31299
CAT #: F15T8/CW
UPC: 046135216169
Company wide:
0 in stock
Philips Lighting

Fluorescent, ALTO II High CRI Lamp, 32W, T8, 41K

Fluorescent, ALTO II High CRI Lamp, 32W, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Initial Lumens: 2600, Design Lumens: 2470, CRI: 90, Color Temp: 4100K, Rated Average Life: 30-36,000 Hrs., Length: 48 in. *Philips Part #479626, 12NC 927871203901* *** Not for Sale in California, Colorado, District of Columbia, Hawaii, Massachusetts, Nevada, New Jersey, Oregon, Rhode Island, Vermont & Washington due to State Regulations ***
Item #: 1218654
CAT #: F32T8/TL941/ALTO
UPC: 046677479626
Company wide:
0 in stock
LEDVANCE

Fluorescent Lamp, Ecologic, T8, 36

25W, 36" MOL, T8 OCTRON fluorescent lamp, 4100K color temperature, rare earth phosphor, 82 CRI, suitable for IS or RS operation, ECOLOGIC *Sylvania Part # 22140* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Item #: 45137
CAT #: FO25/841/ECO
UPC: 046135221408
Company wide:
0 in stock
SYLVANIA

Fluorescent Lamp, Extended Performance, T8, 96", 59W, 4100K

Fluorescent Lamp, Extended Performance, T8, 59 Watt, 4100K, Base: Single Pin, 85 CRI, Lumens: 6100, Length: 96 inch, Standard Case Qty: 24 *Sylvania Part # 22032* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Item #: 79753
CAT #: FO96/841/XP/ECO
UPC: 046135220326
Company wide:
0 in stock
LEDVANCE

Fluorescent Lamp, Extended Performance, T8, 48", 32W, 6500K

Fluorescent Lamp, Extended Performance, T8, 48 inch, 32 Watt, Base: Medium Bi-Pin (G13), Lumens: 2850, CRI: 85, Color Temperature: 6500K, Octron Series, Standard Case Qty: 30 *Sylvania Part # 21720* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Item #: 34243
CAT #: FO32/865/XP/ECO
UPC: 046135217203
Company wide:
0 in stock
LEDVANCE

Fluorescent Lamp, Ecologic, T8, 24", 17W, 3500K

Fluorescent Lamp, Ecologic, T8, 17 Watt, Base: Medium Bi-Pin (G13), Lumens: 1350, CRI: 82, Color Temperature: 3500K, Length: 24 inch, Standard Case Qty: 30 *Sylvania Part # 22136* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Item #: 45214
CAT #: FO17/835/ECO
UPC: 046135221361
Company wide:
0 in stock
Philips Lighting

Fluorescent Lamp, Long Life, T8, 24", 17W, 4100K

Fluorescent Lamp, ALTO II Plus Long Life, 17 Watt, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 1375, CRI: 85, Color Temperature: 4100K. Length: 24 in. *Philips Part # 28095-8* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Item #: 444020
CAT #: F17T8/TL841/PLUS/ALTO-30PK
UPC: 046677280956
Company wide:
0 in stock
Page 1 of 9
131 Items found