Fluorescent Lamp, Coated, T8, 48", 32W, 5000K
Item #: 483454
Cat #: GSS22026-2
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, Coated, T8, 32 Watt, Base: Medium Bi-Pin (G13), Lumens: 2850, CRI: 85, Color Temperature: 5000K, Length: 48 inch
Overview
Fluorescent Lamp, Coated, T8, 32 Watt, Base: Medium Bi-Pin (G13), Lumens: 2850, CRI: 85, Color Temperature: 5000K, Length: 48 inch
Also known as: GSS22026-2
Specifications
Wattage: | 32 |
Color Temperature: | 5000 (Bright White) |
Color Rendering Index (CRI): | 85 |
Length: | 4 ft, 48 in |
Lumens: | 2850 |
Light Technology: | Fluorescent |
Type: | Shatter-Resistant |
Base: | Medium Bi-Pin (G13) |
Material: | Safety Coated Glass |
Wattage: | 32 |
Color Rendering Index (CRI): | 85 |
Lumens: | 2850 |
Type: | Shatter-Resistant |
Material: | Safety Coated Glass |
Color Temperature: | 5000 (Bright White) |
Length: | 4 ft, 48 in |
Light Technology: | Fluorescent |
Base: | Medium Bi-Pin (G13) |
Customer Reviews
No reviews for this product
(0)